Shop All Tire Chains
Peerless
Tire Chain, Passenger, PR
Mfr # SZ319
Zoro # G5107837
Free Shipping & Returns
$85.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Passenger
- Fits 175/55-16, 175/60-15, 175/65-15, 175/70-14, 185/55-15, 185/60-14, 185/65-14, 195/50-15
- Includes Tensioner
- Cross Member Pattern Diagonal
- Trade Size 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Peerless
- MFR # SZ319
- Zoro # G5107837
- UPC # 044182003640
- Country of Origin China
- Category Tire Chains
Dimensions
Trade Size | 1/8 in |
Compatible Tire Size | 175/55-16, 175/60-15, 175/65-15, 175/70-14, 185/55-15, 185/60-14, 185/65-14, 195/50-15 |
Details
Item | Tire Chain |
Type | Passenger |
Fits | 175/55-16, 175/60-15, 175/65-15, 175/70-14, 185/55-15, 185/60-14, 185/65-14, 195/50-15 |
Includes | Tensioner |
Cross Member Pattern | Diagonal |
Material | Alloy |
Compatible Vehicle Type | Passenger Cars, SUVs |
Standards | SAE Class S |
Product Type | Tire Chain |
Chain Link Style | Cable |
Description
Tire Chain, Product Type Tire Chain, Compatible Vehicle Type Passenger Cars, SUVs, Compatible Tire Size 175/55-16, 175/60-15, 175/65-15, 175/70-14, 185/55-15, 185/60-14, 185/65-14, 195/50-15, Material Alloy, Grade Not Applicable, Chain Link Style Cable, Finish Not Applicable, Trade Size 1/8 in, Cross Member Pattern Diagonal, Includes Tensioner, Standards SAE Class S, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTOTEXT HEAVY DUTY Pin Pivot with Hardware, 1" Pin (300774)
- A & I PRODUCTS Starter Solenoid, New 6.5" x2" x2" (A-AL55046)
- SEACHOICE Pump Blast Air Horn Lrg (46311)
- SUPER LUBE 1 qt Bottle, Hydraulic Oil, 118 ISO Viscosity, 85W SAE (51030)
- PEERLESS Tire Chains, Dual Triples, PK2 (QG4821)
- PEERLESS Tire Chain, Passenger, Pickup/SUV, PR (SZ119)
- PEERLESS Cross Chain, V-Bar (QG6825)
- PEERLESS Tire Chain, Passenger, Pickup/SUV, PR (SZ143)
- PEERLESS Tire Chains, Single and Wide Base, PK2 (QG3829)
- PEERLESS Tire Chains, Single and Wide Base, PK2 (QG3827)
- PEERLESS Tire Chain, Passenger, Pickup/SUV, PR (SZ451)
- Peerless Tire Chains