Shop All Tire Chains
Peerless
Tire Chain, Passenger, PR
Mfr # SZ315
Zoro # G5107812
product price: $76.59
/pr
Free Shipping & Returns
$76.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Passenger
- Fits 145/65-15, 155/80-13, 165/60-15, 165/65-14, 165/70-14, 165/80-12, 175/55-15, 175/70-13
- Includes Tensioner
- Standards SAE Class S
- Compatible Vehicle Type Passenger Cars, SUVs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peerless
- MFR # SZ315
- Zoro # G5107812
- UPC # 044182003626
- Country of Origin China
- Category Tire Chains
Dimensions
Trade Size | 1/8 in |
Compatible Tire Size | 145/65-15, 155/80-13, 165/60-15, 165/65-14, 165/70-14, 165/80-12, 175/55-15, 175/70-13 |
Details
Item | Tire Chain |
Type | Passenger |
Fits | 145/65-15, 155/80-13, 165/60-15, 165/65-14, 165/70-14, 165/80-12, 175/55-15, 175/70-13 |
Includes | Tensioner |
Standards | SAE Class S |
Compatible Vehicle Type | Passenger Cars, SUVs |
Product Type | Tire Chain |
Material | Alloy |
Cross Member Pattern | Diagonal |
Chain Link Style | Cable |
Description
Tire Chain, Product Type Tire Chain, Compatible Vehicle Type Passenger Cars, SUVs, Compatible Tire Size 145/65-15, 155/80-13, 165/60-15, 165/65-14, 165/70-14, 165/80-12, 175/55-15, 175/70-13, Material Alloy, Grade Not Applicable, Chain Link Style Cable, Finish Not Applicable, Trade Size 1/8 in, Cross Member Pattern Diagonal, Includes Tensioner, Standards SAE Class S, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROADPRO Service Gladhand, Blue (RP-3611)
- ILC Replacement for Yamaha 67C-81800-02-00 Starter (WX-YHSB-2)
- COWLES PRODUCTS PROTEKTOTRIM DOOR EDGE GUARDS, FULL SIZE U, 50FT KIT, BLACK (39-211)
- FLEETGUARD Pac, Fs, FS20022 (FS20022)
- PEERLESS Tire Chain, Passenger, Pickup/SUV, PR (SZ441)
- PEERLESS Tire Chain, Passenger, Pickup/SUV, PR (SZ129)
- PEERLESS Cross Chain, V-Bar (QG6821)
- PEERLESS Tire Chains, Single and Wide Base, PK2 (QG3829)
- PEERLESS Tire Chain, Larger SUV, PR (SZ462)
- PEERLESS Tire Chains, Singles, V-bar, PK2 (QG2851)
- PEERLESS CHAIN DT TRACTOR CHAIN, 1073410 (1073410)
- Peerless Tire Chains