Shop All Tire Chains
Peerless
Tire Chain, Passenger, Pickup/SUV, PR
Mfr # SZ451
Zoro # G5137212
product price: $129.99
/pr
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Passenger, Pickup/SUV
- Fits LT255/75-17, 265/70-18, LT265/70-18, 275/55-20, 275/60-20, 275/65-18, LT275/65-18, 285/45-22
- Includes Tensioner
- Material Alloy
- Cross Member Pattern Diagonal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peerless
- MFR # SZ451
- Zoro # G5137212
- UPC # 044182005941
- Country of Origin China
- Category Tire Chains
Dimensions
Compatible Tire Size | 265/70-18, 275/55-20, 275/65-18, 285/45-22, 295/60-18, LT255/75-17, LT265/70-18, LT275/65-18 |
Trade Size | 1/8 in |
Details
Item | Tire Chain |
Type | Passenger, Pickup/SUV |
Fits | LT255/75-17, 265/70-18, LT265/70-18, 275/55-20, 275/60-20, 275/65-18, LT275/65-18, 285/45-22 |
Includes | Tensioner |
Material | Alloy |
Cross Member Pattern | Diagonal |
Product Type | Tire Chain |
Chain Link Style | Cable |
Compatible Vehicle Type | Passenger Cars, Pickup Trucks, SUVs |
Standards | SAE Class S |
Description
Tire Chain, Product Type Tire Chain, Compatible Vehicle Type Passenger Cars, Pickup Trucks, SUVs, Compatible Tire Size 265/70-18, 275/55-20, 275/65-18, 285/45-22, 295/60-18, LT255/75-17, LT265/70-18, LT275/65-18, Material Alloy, Grade Not Applicable, Chain Link Style Cable, Finish Not Applicable, Trade Size 1/8 in, Cross Member Pattern Diagonal, Includes Tensioner, Standards SAE Class S, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTORMITE Dust Cap 2.15 In Dia. Wheel Bearing D, 13991 (13991)
- MILTON Tubeless Tire Valve, 1-1/4", TR415, PK10 (415-10)
- SUR&R Brake Flaring Tool, For SAE/Metric Tubing (FT351)
- ANCHOR INDUSTRIES ENGINE MOUNT (3479)
- PEERLESS Tire Chains, Singles, V-bar, PK2 (QG2855)
- PEERLESS Tire Chains, Singles, V-bar, PK2 (QG2829)
- PEERLESS Tire Chains, Single and Wide Base, PK2 (QG3827)
- PEERLESS Tire Chains, Dual Triples, PK2 (QG4821)
- PEERLESS Tire Chain, Passenger, PR (SZ315)
- PEERLESS Tire Chain, Passenger, PR (SZ335)
- POWER DESIGN Power Locker Wheel Locks (PL-350)
- Peerless Tire Chains