Shop All Tire Chains
Peerless
Tire Chain, Passenger, Pickup/SUV, PR
Mfr # SZ441
Zoro # G5107925
product price: $129.99
/pr
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Passenger, Pickup/SUV
- Fits 245/60-20, 245/75-16, LT245/75-16, LT245/75-17, 265/60-18, 265/65-17, 265/70-16, 275/45-20
- Includes Tensioner
- Standards SAE Class S
- Cross Member Pattern Diagonal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peerless
- MFR # SZ441
- Zoro # G5107925
- UPC # 044182005927
- Country of Origin China
- Category Tire Chains
Dimensions
Trade Size | 1/8 in |
Compatible Tire Size | 245/60-20, 245/70-17, 265/70-16, 275/45-20, 275/60-16, 295/65-16, LT245/70-17, LT245/75-17 |
Details
Item | Tire Chain |
Type | Passenger, Pickup/SUV |
Fits | 245/60-20, 245/75-16, LT245/75-16, LT245/75-17, 265/60-18, 265/65-17, 265/70-16, 275/45-20 |
Includes | Tensioner |
Standards | SAE Class S |
Cross Member Pattern | Diagonal |
Chain Link Style | Cable |
Product Type | Tire Chain |
Material | Alloy |
Compatible Vehicle Type | Passenger Cars, Pickup Trucks, SUVs |
Description
Tire Chain, Product Type Tire Chain, Compatible Vehicle Type Passenger Cars, Pickup Trucks, SUVs, Compatible Tire Size 245/60-20, 245/70-17, 265/70-16, 275/45-20, 275/60-16, 295/65-16, LT245/70-17, LT245/75-17, Material Alloy, Grade Not Applicable, Chain Link Style Cable, Finish Not Applicable, Trade Size 1/8 in, Cross Member Pattern Diagonal, Includes Tensioner, Standards SAE Class S, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 9-7/32 x 10-3/32 in. (PA1840)
- EXTREME MAX Extreme Max 3006.8399 BoatTector Stainless Steel D Shackle with No-Snag Pin - 3/8" (3006.8399)
- SCHUMACHER ELECTRIC Battery Charger, 120VAC, 5-7/8" W (SC1300)
- GATES Fuel Tank Cap, 31612 (31612)
- PEERLESS Tire Chain, Skidsteer/Skidloader Chain, PR (0342955)
- PEERLESS Tire Chains, Dual Triples, PK2 (QG4821)
- PEERLESS Tire Chain, Passenger, Pickup/SUV, PR (SZ451)
- PEERLESS Tire Chain, Larger SUV, PR (SZ468)
- PEERLESS Tire Chain, Pickup/SUV, PR (ZT735)
- PEERLESS Tire Chain, Passenger, PR (SZ323)
- PEERLESS CHAIN DT TRACTOR CHAIN, 1077010 (1077010)
- Peerless Tire Chains