Shop All Tire Chains
Peerless
Tire Chain, Passenger, Pickup/SUV, PR
Mfr # SZ139
Zoro # G5135584
original price:
$111.99
11% off
new price: $99.39
/pr
Free Shipping & Returns
$99.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Passenger, Pickup/SUV
- Fits 215/60-17, 215/65-17, 215/70-16, 225/50-18, 225/55-17, 225/60-17, 235/45-18, 255/40-17
- Includes Tensioner
- Material Alloy
- Compatible Vehicle Type Passenger Cars, Pickup Trucks, SUVs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peerless
- MFR # SZ139
- Zoro # G5135584
- UPC # 044182005774
- Country of Origin China
- Category Tire Chains
Dimensions
Compatible Tire Size | 215/60-17, 215/65-17, 215/70-16, 225/50-18, 225/55-17, 225/65-15, 235/45-18, 265/40-17 |
Trade Size | 1/8 in |
Details
Item | Tire Chain |
Type | Passenger, Pickup/SUV |
Fits | 215/60-17, 215/65-17, 215/70-16, 225/50-18, 225/55-17, 225/60-17, 235/45-18, 255/40-17 |
Includes | Tensioner |
Material | Alloy |
Compatible Vehicle Type | Passenger Cars, Pickup Trucks, SUVs |
Cross Member Pattern | Diagonal |
Product Type | Tire Chain |
Chain Link Style | Cable |
Standards | SAE Class S |
Description
Tire Chain, Product Type Tire Chain, Compatible Vehicle Type Passenger Cars, Pickup Trucks, SUVs, Compatible Tire Size 215/60-17, 215/65-17, 215/70-16, 225/50-18, 225/55-17, 225/65-15, 235/45-18, 265/40-17, Material Alloy, Grade Not Applicable, Chain Link Style Cable, Finish Not Applicable, Trade Size 1/8 in, Cross Member Pattern Diagonal, Includes Tensioner, Standards SAE Class S, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Husqvarna Hydro Belt For Husqvarna Most Fd 52M Fd 61M Mzt 52 Mz 28Zt Bf (266-188)
- LUMITEC SeaBlazeX2 Spectrum LED Underwater Light - Full-Color RGBW (101515)
- GATES Air Intake & Defroster Hose, 23848 (23848)
- PETERSON MANUFACTURING ARMORED LIGHT RED VIZ PACK (V122XR)
- PEERLESS Tire Chains, Single and Wide Base, PK2 (QG3827)
- PEERLESS Cross Chain, V-Bar (QG6822)
- PEERLESS Tire Chains, Singles, V-bar, PK2 (QG2849)
- PEERLESS Tire Chain, Passenger, PR (SZ339)
- PEERLESS Tire Chains, Single, V-bar, PK2 (QG3810)
- PEERLESS Tire Chain, Passenger, PR (SZ335)
- PEERLESS Cross Chain, V-Bar (QG6821)
- Peerless Tire Chains