Shop All Tire Chains
Peerless
Tire Chain, Passenger, Pickup/SUV, PR
Mfr # SZ127
Zoro # G5107426
product price: $99.99
/pr
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Passenger, Pickup/SUV
- Fits 195/60-15, 195/70-14, 205/40-18, 205/45-17, 205/50-16, 205/55-15, 215/40-17, 225/55-14
- Includes Tensioner
- Compatible Vehicle Type Passenger Cars, Pickup Trucks, SUVs
- Material Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peerless
- MFR # SZ127
- Zoro # G5107426
- UPC # 044182005743
- Country of Origin China
- Category Tire Chains
Dimensions
Compatible Tire Size | 195/60-15, 195/70-14, 205/40-18, 205/45-17, 205/50-16, 205/55-15, 215/40-17, 225/55-14 |
Trade Size | 1/8 in |
Details
Item | Tire Chain |
Type | Passenger, Pickup/SUV |
Fits | 195/60-15, 195/70-14, 205/40-18, 205/45-17, 205/50-16, 205/55-15, 215/40-17, 225/55-14 |
Includes | Tensioner |
Compatible Vehicle Type | Passenger Cars, Pickup Trucks, SUVs |
Material | Alloy |
Product Type | Tire Chain |
Standards | SAE Class S |
Chain Link Style | Cable |
Cross Member Pattern | Diagonal |
Description
Tire Chain, Product Type Tire Chain, Compatible Vehicle Type Passenger Cars, Pickup Trucks, SUVs, Compatible Tire Size 195/60-15, 195/70-14, 205/40-18, 205/45-17, 205/50-16, 205/55-15, 215/40-17, 225/55-14, Material Alloy, Grade Not Applicable, Chain Link Style Cable, Finish Not Applicable, Trade Size 1/8 in, Cross Member Pattern Diagonal, Includes Tensioner, Standards SAE Class S, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (BT349)
- JABSCO Jabsco Porta Quick Oil Changer (17800-2000)
- BUYERS PRODUCTS Standard Color Night Vision Camera (8883101)
- KEYSCO TOOLS Braided Windshield Wire, 72 ft (77392)
- PEERLESS Tire Chain, Passenger, Pickup/SUV, PR (SZ135)
- PEERLESS Cross Chain, V-Bar (QG6821)
- PEERLESS Tire Chains, Single and Wide Base, PK2 (QG3829)
- PEERLESS Tire Chain, Passenger, Pickup/SUV, PR (SZ119)
- PEERLESS Tire Chain, Passenger, PR (SZ315)
- PEERLESS Tire Chain, ATV V-BAR, 2 Link, PR (1064556)
- PEERLESS Tire Chain, Pickup/SUV, PR (ZT735)
- Peerless Tire Chains