Shop All Tire Chains
Peerless
Tire Chain, Passenger, Pickup/SUV, PR
Mfr # SZ123
Zoro # G5137203
original price:
$98.89
11% off
new price: $87.69
/pr
Free Shipping & Returns
$87.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Passenger, Pickup/SUV
- Fits 185/55-16, 185/60-15, 185/65-15, 195/50-16, 195/55-15, 195/55-16, 205/45-16, 225/35-19
- Includes Tensioner
- Trade Size 1/8 in
- Cross Member Pattern Diagonal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peerless
- MFR # SZ123
- Zoro # G5137203
- UPC # 044182005736
- Country of Origin China
- Category Tire Chains
Dimensions
Trade Size | 1/8 in |
Compatible Tire Size | 185/55-16, 185/60-15, 185/65-15, 195/50-16, 195/55-15, 205/45-16, 215/45-15, 225/35-19 |
Details
Item | Tire Chain |
Type | Passenger, Pickup/SUV |
Fits | 185/55-16, 185/60-15, 185/65-15, 195/50-16, 195/55-15, 195/55-16, 205/45-16, 225/35-19 |
Includes | Tensioner |
Cross Member Pattern | Diagonal |
Material | Alloy |
Chain Link Style | Cable |
Standards | SAE Class S |
Product Type | Tire Chain |
Compatible Vehicle Type | Passenger Cars, Pickup Trucks, SUVs |
Description
Tire Chain, Product Type Tire Chain, Compatible Vehicle Type Passenger Cars, Pickup Trucks, SUVs, Compatible Tire Size 185/55-16, 185/60-15, 185/65-15, 195/50-16, 195/55-15, 205/45-16, 215/45-15, 225/35-19, Material Alloy, Grade Not Applicable, Chain Link Style Cable, Finish Not Applicable, Trade Size 1/8 in, Cross Member Pattern Diagonal, Includes Tensioner, Standards SAE Class S, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Copper Lug, Tin, 2/0 Ga, 5/16", PK25 (84-9536)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG MASTER RETHREAD 26pc SET (KH2581)
- ICARSOFT iCarsoft i810 Auto OBDII & EOBD Honda & Acura Cars Diagnostic Code Scanner (i810)
- OTC Wheel Stud Service Kit, 19 in. L (4295)
- PEERLESS Tire Chain, Passenger, Pickup/SUV, PR (SZ451)
- PEERLESS Tire Chain, Skidsteer/Skidloader Chain, PR (0342955)
- PEERLESS Tire Chain, Passenger, Pickup/SUV, PR (SZ435)
- PEERLESS Tire Chain, Passenger, PR (SZ323)
- PEERLESS Tire Chains, Single and Wide Base, PK2 (QG3827)
- PEERLESS Tire Chain, Passenger, Pickup/SUV, PR (SZ441)
- STENS Link Tire Chain, 4.10X3.50-6/12X3.50-6/12.25X3.50-6 (180-104)
- Peerless Tire Chains