Shop All Tire Chains
Peerless
Tire Chain, Larger SUV, PR
Mfr # SZ497
Zoro # G5107487
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Larger SUV, Under 20,000# GVW
- Fits 7.00-20, 10-17.5, 225/70-22.5, 255/70-22.5, 265/75-19.5, 275/70-19.5, 295/70-19.5, LT305/85-16
- Includes Tensioner
- Standards SAE Class S
- Compatible Vehicle Type SUVs, Light Duty Trucks, Medium Duty Trucks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Peerless
- MFR # SZ497
- Zoro # G5107487
- UPC # 044182021477
- Country of Origin China
- Category Tire Chains
Dimensions
Trade Size | 1/8 in |
Compatible Tire Size | 10-17.5, 225/70-22.5, 255/70-22.5, 265/75-19.5, 275/70-19.5, 295/70-19.5, 7.00-20, LT305/85-16 |
Details
Item | Tire Chain |
Type | Larger SUV, Under 20,000# GVW |
Fits | 7.00-20, 10-17.5, 225/70-22.5, 255/70-22.5, 265/75-19.5, 275/70-19.5, 295/70-19.5, LT305/85-16 |
Includes | Tensioner |
Standards | SAE Class S |
Compatible Vehicle Type | SUVs, Light Duty Trucks, Medium Duty Trucks |
Chain Link Style | Cable |
Cross Member Pattern | Diagonal |
Product Type | Tire Chain |
Material | Alloy |
Description
Tire Chain, Product Type Tire Chain, Compatible Vehicle Type SUVs, Light Duty Trucks, Medium Duty Trucks, Compatible Tire Size 10-17.5, 225/70-22.5, 255/70-22.5, 265/75-19.5, 275/70-19.5, 295/70-19.5, 7.00-20, LT305/85-16, Material Alloy, Grade Not Applicable, Chain Link Style Cable, Finish Not Applicable, Trade Size 1/8 in, Cross Member Pattern Diagonal, Includes Tensioner, Standards SAE Class S, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNOWEX Variable Speed Controller (VAR-020)
- WIX FILTERS Air Filter, 46490 (46490)
- BALDWIN FILTERS Air Filter, 10-31/32 x 19-29/32 in. (RS3952)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B262)
- PEERLESS Tire Chains, Dual Triples, PK2 (QG4821)
- PEERLESS Tire Chains, Single and Wide Base, PK2 (QG3829)
- PEERLESS Tire Chain, Passenger, Pickup/SUV, PR (SZ143)
- PEERLESS Tire Chain, Passenger, Pickup/SUV, PR (SZ129)
- PEERLESS Tire Chain, Passenger, PR (SZ329)
- PEERLESS Tire Chain, Passenger, Pickup/SUV, PR (SZ139)
- PEERLESS CHAIN DT TRACTOR CHAIN, 1072210 (1072210)
- Peerless Tire Chains