Shop All Tire Chains
Peerless
Tire Chain, Larger SUV, PR
Mfr # SZ486
Zoro # G5107392
product price: $212.99
/pr
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Larger SUV, Under 20,000# GVW
- Fits 10.00-15TR, 245/70-22.5, 285/70-19.5, LT295/65-18, LT305/65-18, 305/70-17, 315/75-16, 315/75-17
- Includes Tensioner
- Trade Size 1/8 in
- Product Type Tire Chain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peerless
- MFR # SZ486
- Zoro # G5107392
- UPC # 044182021521
- Country of Origin China
- Category Tire Chains
Dimensions
Trade Size | 1/8 in |
Compatible Tire Size | 10.00-15TR, 245/70-22.5, 285/70-19.5, 305/70-17, 315/75-16, 315/75-17, LT305/65-18 |
Details
Item | Tire Chain |
Type | Larger SUV, Under 20,000# GVW |
Fits | 10.00-15TR, 245/70-22.5, 285/70-19.5, LT295/65-18, LT305/65-18, 305/70-17, 315/75-16, 315/75-17 |
Includes | Tensioner |
Product Type | Tire Chain |
Material | Alloy |
Cross Member Pattern | Diagonal |
Chain Link Style | Cable |
Standards | SAE Class S |
Compatible Vehicle Type | SUVs, Light Duty Trucks, Medium Duty Trucks |
Description
Tire Chain, Product Type Tire Chain, Compatible Vehicle Type SUVs, Light Duty Trucks, Medium Duty Trucks, Compatible Tire Size 10.00-15TR, 245/70-22.5, 285/70-19.5, 305/70-17, 315/75-16, 315/75-17, LT305/65-18, Material Alloy, Grade Not Applicable, Chain Link Style Cable, Finish Not Applicable, Trade Size 1/8 in, Cross Member Pattern Diagonal, Includes Tensioner, Standards SAE Class S, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TERAFLEX (kit) 07-17 WRANGLER JK HD HINGED CARRIER WITH ADJUSTABLE TIRE MOUNT (4838150)
- CURT Fusion Ball Mount w/2" Ball, 45154 (45154)
- VICTRON ENERGY SmartShunt 1000A/50mV (SHU050210050)
- MITYVAC Hose Assembly (MVA575)
- PEERLESS Tire Chain, ATV V-BAR, 2 Link, PR (1064556)
- PEERLESS Tire Chain, Passenger, PR (SZ339)
- PEERLESS Tire Chains, Single, V-bar, PK2 (QG3810)
- PEERLESS Cross Chain, V-Bar (QG6821)
- PEERLESS Tire Chain, Passenger, Pickup/SUV, PR (SZ451)
- PEERLESS Tire Chains, Singles, V-bar, PK2 (QG2849)
- PEERLESS CHAIN DT TRACTOR CHAIN, 1072010 (1072010)
- Peerless Tire Chains