Shop All Tire Chains
Peerless
Tire Chain, Larger SUV, PR
Mfr # SZ468
Zoro # G5107767
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Larger SUV, Under 20,000# GVW
- Fits 9.00-15TR, 9.5-17.5, 255/60-22.5, 265/70-19.5, LT265/85-16, LT275/65-20, 285/65-18, LT295/75-17
- Includes Tensioner
- Chain Link Style Cable
- Trade Size 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Peerless
- MFR # SZ468
- Zoro # G5107767
- UPC # 044182021491
- Country of Origin China
- Category Tire Chains
Dimensions
Trade Size | 1/8 in |
Compatible Tire Size | 255/60-22.5, 265/70-19.5, 285/65-18, 9.00-15TR, 9.5-17.5, LT265/85-16, LT275/65-20, LT295/75-17 |
Details
Item | Tire Chain |
Type | Larger SUV, Under 20,000# GVW |
Fits | 9.00-15TR, 9.5-17.5, 255/60-22.5, 265/70-19.5, LT265/85-16, LT275/65-20, 285/65-18, LT295/75-17 |
Includes | Tensioner |
Chain Link Style | Cable |
Standards | SAE Class S |
Cross Member Pattern | Diagonal |
Product Type | Tire Chain |
Material | Alloy |
Compatible Vehicle Type | Passenger Cars, Pickup Trucks, SUVs |
Description
Tire Chain, Product Type Tire Chain, Compatible Vehicle Type Passenger Cars, Pickup Trucks, SUVs, Compatible Tire Size 255/60-22.5, 265/70-19.5, 285/65-18, 9.00-15TR, 9.5-17.5, LT265/85-16, LT275/65-20, LT295/75-17, Material Alloy, Grade Not Applicable, Chain Link Style Cable, Finish Not Applicable, Trade Size 1/8 in, Cross Member Pattern Diagonal, Includes Tensioner, Standards SAE Class S, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Oem Replacement Belt For Exmark Most Lze751Gka724A1 Lzs740Pkc72400; 266-287 (266-287)
- WAI GLOBAL STRND OSGR R5 (19503N)
- SEACHOICE Blue/White Solid Braid MFP Multi-Purpose Spool (Derby Rope), 3/8"x500' (42780)
- STOLTZ Stoltz RP-504 Super Rollers 5" Keel Roller with 5/8 inch Shaft (RP-504)
- PEERLESS Tire Chains, Singles, V-bar, PK2 (QG2845)
- PEERLESS Tire Chains, Singles, V-Bar, PK2 (QG2828)
- PEERLESS Cross Chain, V-Bar (QG6822)
- PEERLESS Tire Chain, Passenger, Pickup/SUV, PR (SZ441)
- PEERLESS Tire Chain, Passenger, PR (SZ339)
- PEERLESS Tire Chain, Passenger, Pickup/SUV, PR (SZ123)
- PEERLESS Tire Chain, Passenger, Pickup/SUV, PR (SZ447)
- Peerless Tire Chains