Shop All Tire Chains
Peerless
Tire Chain, ATV V-BAR, 2 Link, PR
Mfr # 1064556
Zoro # G5107785
original price:
$133.99
14% off
new price: $114.99
/pr
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type ATV V-BAR, 2 Link
- Fits 22x11x8, 22x11x9, 22x11x10, 23x11x10, 24x9x11, 24x9.5x10, 24x10x11, 24x10x12
- Compatible Tire Size 22 x 11 x 10, 22 x 11 x 8, 22 x 11 x 9, 23 x 11 x 10, 24 x 10 x 11, 24 x 10 x 12, 24 x 9 x 11, 24 x 9.5 x 10
- Product Type Tire Chain
- Compatible Vehicle Type ATVs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peerless
- MFR # 1064556
- Zoro # G5107785
- UPC # 042228073565
- Country of Origin China
- Category Tire Chains
Dimensions
Compatible Tire Size | 22 x 11 x 10, 22 x 11 x 8, 22 x 11 x 9, 23 x 11 x 10, 24 x 10 x 11, 24 x 10 x 12, 24 x 9 x 11, 24 x 9.5 x 10 |
Details
Item | Tire Chain |
Type | ATV V-BAR, 2 Link |
Fits | 22x11x8, 22x11x9, 22x11x10, 23x11x10, 24x9x11, 24x9.5x10, 24x10x11, 24x10x12 |
Product Type | Tire Chain |
Compatible Vehicle Type | ATVs |
Cross Member Pattern | Ladder |
Material | Steel |
Chain Link Style | V-Bar |
Description
Tire Chain, Product Type Tire Chain, Compatible Vehicle Type ATVs, Compatible Tire Size 22 x 11 x 10, 22 x 11 x 8, 22 x 11 x 9, 23 x 11 x 10, 24 x 10 x 11, 24 x 10 x 12, 24 x 9 x 11, 24 x 9.5 x 10, Material Steel, Chain Link Style V-Bar, Cross Member Pattern Ladder, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 13-13/16 x 20-1/2 in. (PA2573)
- CENTRIC PARTS Premium High Carbon Alloy Brake Rotor, 125.33144 (125.33144)
- HUSKY TOWING WEIGHT DISTRIBUTING HITCH ACCE, LIFT TOOL KIT (32334)
- FLEETGUARD Pac, Fs, FS20022 (FS20022)
- PEERLESS Tire Chain, Passenger, Pickup/SUV, PR (SZ143)
- PEERLESS Tire Chain, Passenger, Pickup/SUV, PR (SZ435)
- PEERLESS Tire Chains, Single, Bus & RV V-Bar, PK2 (QG2821)
- PEERLESS Tire Chains, Singles, V-bar, PK2 (QG2816)
- PEERLESS Tire Chain, Passenger, Pickup/SUV, PR (SZ447)
- PEERLESS Tire Chains, Singles, V-bar, PK2 (QG2819)
- PEERLESS INDUSTRIAL GROUP 119 Series Forklift Tire Chains (Pair) - 1193055 (1193055)
- Peerless Tire Chains