Shop All Tire Chains
Peerless
Tire Chain, ATV V-BAR, 2 Link, PR
Mfr # 1064356
Zoro # G5137194
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type ATV V-BAR, 2 Link
- Fits 23x10.5x12, 24x11x8, 24x11x9, 24x11x10, 24x11x12, 24x11.5-10, 24x13x9, 25x10x10 25x10x12, 25x11x10, 25x11x12, 25x12x9, 25x12x10, 25x11x9, 22x12.50x10 24x10.50x10, 25x10x11, 24x11.50x12, 25x10.50x12, 26x9x12, 26x10x12, 26x9x14
- Compatible Tire Size 22 x 12.5 x 10, 23 x 10.5 x 12, 24 x 10.5 x 10, 24 x 11 x 10, 24 x 11 x 12, 24 x 11 x 19, 24 x 11 x 8, 24 x 11.5 x 10, 24 x 11.5 x 12, 24 x 13 x 9, 25 x 10 x 10, 25 x 10 x 11, 25 x 10 x 12, 25 x 10.5 x 12, 25 x 11 x 10, 25 x 11 x 12, 25 x 11 x 9, 25 x 12 x 10, 25 x 12 x 9, 255/65-12, 26 x 10 x 12, 26 x 9 x 12, 26 x 9 x 14, 27 x 8 x 12
- Material Steel
- Chain Link Style V-Bar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Peerless
- MFR # 1064356
- Zoro # G5137194
- UPC # 042228073541
- Country of Origin China
- Category Tire Chains
Dimensions
Compatible Tire Size | 22 x 12.5 x 10, 23 x 10.5 x 12, 24 x 10.5 x 10, 24 x 11 x 10, 24 x 11 x 12, 24 x 11 x 19, 24 x 11 x 8, 24 x 11.5 x 10, 24 x 11.5 x 12, 24 x 13 x 9, 25 x 10 x 10, 25 x 10 x 11, 25 x 10 x 12, 25 x 10.5 x 12, 25 x 11 x 10, 25 x 11 x 12, 25 x 11 x 9, 25 x 12 x 10, 25 x 12 x 9, 255/65-12, 26 x 10 x 12, 26 x 9 x 12, 26 x 9 x 14, 27 x 8 x 12 |
Details
Item | Tire Chain |
Type | ATV V-BAR, 2 Link |
Fits | 23x10.5x12, 24x11x8, 24x11x9, 24x11x10, 24x11x12, 24x11.5-10, 24x13x9, 25x10x10 25x10x12, 25x11x10, 25x11x12, 25x12x9, 25x12x10, 25x11x9, 22x12.50x10 24x10.50x10, 25x10x11, 24x11.50x12, 25x10.50x12, 26x9x12, 26x10x12, 26x9x14 |
Material | Steel |
Chain Link Style | V-Bar |
Product Type | Tire Chain |
Cross Member Pattern | Ladder |
Compatible Vehicle Type | ATVs |
Description
Tire Chain, Product Type Tire Chain, Compatible Vehicle Type ATVs, Compatible Tire Size 22 x 12.5 x 10, 23 x 10.5 x 12, 24 x 10.5 x 10, 24 x 11 x 10, 24 x 11 x 12, 24 x 11 x 19, 24 x 11 x 8, 24 x 11.5 x 10, 24 x 11.5 x 12, 24 x 13 x 9, 25 x 10 x 10, 25 x 10 x 11, 25 x 10 x 12, 25 x 10.5 x 12, 25 x 11 x 10, 25 x 11 x 12, 25 x 11 x 9, 25 x 12 x 10, 25 x 12 x 9, 255/65-12, 26 x 10 x 12, 26 x 9 x 12, 26 x 9 x 14, 27 x 8 x 12, Material Steel, Chain Link Style V-Bar, Cross Member Pattern Ladder
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROCO 3/8" NPT Bronze Inline Fuel Valve (FV-375)
- WHITECAP IND DOCK HARDWARE AND FASTENERS Black; Vinyl; 9-3/4 Inch Mounting Hole Center; With Fastener (S-7095P)
- WIX FILTERS Air Filter #Wix Wa10906 (WA10906)
- KYB Complete Corner Unit Asm-Strut Mount, Sr4233 (SR4233)
- PEERLESS Tire Chains, Dual Triples, PK2 (QG4821)
- PEERLESS Tire Chains, Singles, V-Bar, PK2 (QG2828)
- PEERLESS Tire Chains, Singles, V-bar, PK2 (QG2816)
- PEERLESS Tire Chain, Passenger, PR (SZ315)
- PEERLESS Tire Chain, Skidsteer/Skidloader Chain, PR (0342955)
- PEERLESS Tire Chain, Skid Loaders/Skid Steers, Carbon, V-Bar Ladder Chain Link, Ladder (0341055)
- PEERLESS Tire Chain, Passenger, Pickup/SUV, PR (SZ139)
- Peerless Tire Chains