Shop All TV Mounts & Stands
Peerless
Tilt TV Wall Mount, 42" to 71" Screen, 250lb. Capacity
Mfr # ST670P
Zoro # G7520861
product price: $189.00
/ea
Free Shipping & Returns
$189.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Construction Steel
- Tilting Angle (Deg.) 15
- Swivel Angle (Deg.) 0 Degrees
- For Use With 46 to 90 in Flat Panel Screens
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peerless
- MFR # ST670P
- Zoro # G7520861
- UPC # 735029296058
- Country of Origin Taiwan, Province of China
- Category TV Mounts & Stands
Dimensions
Overall Width (In.) | 37 3/4 in |
Overall Depth (In.) | 3 1/16 in |
Overall Height (In.) | 19 13/16 in |
Overall Depth | 6 5/8 in |
Overall Height | 17 3/4 in |
Overall Width | 35 1/4 in |
Compatible Diagonal Screen Size Minimum | 46 in |
Compatible Diagonal Screen Size Maximum | 90 in |
Manufacturers Warranty Length | 5 yr |
Description
Universal Tilt TV Mount, Color Black, Finish Fused Epoxy, Overall Load Capacity 250 lb, Material Steel, Overall Width 35 1/4 in, Mounting Location Wall, Overall Height 17 3/4 in, Overall Depth 6 5/8 in, Includes Mounting Hardware Yes, Compatible Diagonal Screen Size Minimum 46 in, Compatible Diagonal Screen Size Maximum 90 in, Maximum Downward Tilt Angle 5 Degrees , Maximum Swivel Angle 0 Degrees , Maximum Upward Tilt Angle 15 Degrees , VESA Pattern 895x450, Features Adjustable Tilt
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALKERS Passive Muff with Bluetooth (GWP-BTPAS)
- VERBATIM Store n Go V3 USB 3.0 Drive, 16GB (VER49172)
- ZORO SELECT Battery, Sealed Lead Acid, 12V, 20Ah, Bolt (2UKK9)
- EXELL BATTERY A134 Alkaline 6V Battery TR134, EN134A, PC134A, H-4P/A (A134)
- PEERLESS Pivot TV Wall Mount, 22" to 40" Screen, 80 lb. Capacity (PP740)
- PEERLESS Wall Component Shelf, 100 lb. Capacity (PS200)
- PEERLESS Flat Mount, For Displays, 150 lb. (PA750)
- PEERLESS Articulating Mount, For Displays, 150 lb. (PT632)
- PEERLESS TV Wall Mount, For Televisions (EPT630)
- PEERLESS Extension Column, Display Ceiling Mounts (AEC009012)
- SONIC BOOM Screw-On Extended Stake-Hole CB Antenna Mount - Stainless Steel (SO745000)
- Peerless TV Mounts & Stands