Shop All TV Mounts & Stands
Peerless
Tilt TV Wall Mount, 37" to 75" Screen, 175 lb. Capacity
Mfr # ST650P
Zoro # G5147335
product price: $139.00
/ea
Free Shipping & Returns
$139.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Construction Steel
- Max. Extension 2 5/8 to 5 3/4 in
- Tilting Angle (Deg.) 15
- Swivel Angle (Deg.) 0 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peerless
- MFR # ST650P
- Zoro # G5147335
- UPC # 735029296126
- Country of Origin Taiwan, Province of China
- Category TV Mounts & Stands
Dimensions
Overall Depth (In.) | 5 3/4 in |
Overall Height (In.) | 18 1/2 in |
Overall Width (In.) | 33 5/8 in |
Overall Height | 16 7/8 in |
Overall Width | 31 1/4 in |
Overall Depth | 5 3/8 in |
Compatible Diagonal Screen Size Minimum | 39 in |
Compatible Diagonal Screen Size Maximum | 75 in |
Manufacturers Warranty Length | 5 yr |
Description
Universal Tilt TV Mount, Color Black, Finish Fused Epoxy, Overall Load Capacity 175 lb, Material Steel, Overall Width 31 1/4 in, Mounting Location Wall, Overall Height 16 7/8 in, Overall Depth 5 3/8 in, Includes Mounting Hardware Yes, Compatible Diagonal Screen Size Minimum 39 in, Compatible Diagonal Screen Size Maximum 75 in, Maximum Downward Tilt Angle 5 Degrees , Maximum Swivel Angle 0 Degrees , Maximum Upward Tilt Angle 15 Degrees , VESA Pattern 600x400, Features Open Wall Plate Design
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXELL BATTERY S175 Silver Oxide 7.5V Battery TR175S, MN175, A175 (S175)
- SCANSTRUT ROKK 10W Wireless Active Charging Cradle f/Phone (SC-CW-04F)
- ILC Replacement for Allen Bradley 1755-bat Battery (1755-BAT BATTERY ALLEN BRADLEY)
- LEVITON Occ Snsr, PIR/Usonic, 120-277V AC, 1000sqft (ODC10-MDW)
- PEERLESS Ceiling TV Extension Column, 12" to 18" Height (AEC012018)
- PEERLESS TV Wall Mount, For Televisions (EPT630)
- PEERLESS Full Motion TV Wall Mount, 22" to 40" Screen, 80 lb. Capacity (PA740)
- PEERLESS TV Wall Mount, For Televisions (DS-VW650)
- PEERLESS Flat Mount, For Displays, 150 lb. (PA750)
- PEERLESS Tilt TV Wall Mount, 22" to 71" Screen, 200 lb. Capacity (ST16D)
- SCHOOL SMART Count up/Count Down Timer, Digital, (1) AAA Battery, 3 x 3 x 1 Inches (084280)
- Peerless TV Mounts & Stands