Shop All TV Mounts & Stands
Peerless
Tilt TV Wall Mount, 32" to 65" Screen
Mfr # EWMU
Zoro # G5501413
product price: $308.99
/ea
Free Shipping & Returns
$308.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Tilt
- Color Black
- Construction Steel
- Max. Extension 0 in
- Tilting Angle (Deg.) +15/-5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peerless
- MFR # EWMU
- Zoro # G5501413
- UPC # 735029301448
- Country of Origin United States
- Category TV Mounts & Stands
Dimensions
Overall Depth (In.) | 3 3/4 in |
Overall Height (In.) | 18 13/16 in |
Overall Width (In.) | 30 3/4 in |
Overall Depth | 3 3/4 in |
Overall Height | 18 7/8 in |
Overall Width | 30 3/4 in |
Compatible Diagonal Screen Size Minimum | 32 in |
Compatible Diagonal Screen Size Maximum | 65 in |
Description
TV Wall Mount, Color Black, Finish Powder Coated, Overall Load Capacity 200 lb, Material Steel, Overall Width 30 3/4 in, Mounting Location Wall, Overall Height 18 7/8 in, Overall Depth 3 3/4 in, Compatible Diagonal Screen Size Minimum 32 in, Compatible Diagonal Screen Size Maximum 65 in, Maximum Downward Tilt Angle 15 Degrees , Maximum Swivel Angle 0 Degrees , VESA Pattern 600x400, Features Hook-and-Hang Design, Product Type TV Mount, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARSKA General Binocular, 10x to 30x Magnification, Porro Prism, 195 ft Field of View (AB10169)
- ILC Replacement for Garmin Fenix 5S Battery (FENIX 5S BATTERY GARMIN)
- JBL Clip 4 Waterproof Bluetooth Speaker, Blue (JBLCLIP4BLUAM)
- MICROSOFT Xbox Series S 512GB- White (RRS-00001)
- PEERLESS TV Wall Mount, For Televisions (SP840)
- PEERLESS TV Wall Mount, For Televisions (DS-VW795-QR)
- PEERLESS Flat TV Wall Mount, 32" to 50" Screen, 150 lb. Capacity (SF640P)
- PEERLESS Universal Tilt TV Wall Mount, 32" to 60" LCD/Plasma Screen (PT660)
- PEERLESS Universal Flat TV Wall Mount, 32" to 60" LCD/Plasma Screen (PF660)
- PEERLESS Extension Column, Display Ceiling Mounts (AEC009012)
- MONOPRICE EZ Series Full-Motion Articulating TV Wall Mount Bracket For TVs Up to (21962)
- Peerless TV Mounts & Stands