Shop All TV Mounts & Stands
Peerless
Tilt TV Wall Mount, 22" to 71" Screen, 200 lb. Capacity
Mfr # ST16D
Zoro # G7488397
product price: $95.99
/ea
Free Shipping & Returns
$95.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Tilt
- Color Black
- Construction Steel
- Tilting Angle (Deg.) +15/-5
- For Use With 22 to 71 in Screens
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peerless
- MFR # ST16D
- Zoro # G7488397
- UPC # 735029300397
- Country of Origin United States
- Category TV Mounts & Stands
Dimensions
Overall Height (In.) | 19 1/4 in |
Overall Depth (In.) | 3 in |
Overall Width (In.) | 10 1/2 in |
Manufacturers Warranty Length | 5 yr |
Compatible Diagonal Screen Size Maximum | 71 in |
Details
Item | TV Wall Mount |
Type | Tilt |
Color | Black |
Construction | Steel |
Tilting Angle (Deg.) | +15/-5 |
For Use With | 22 to 71 in Screens |
Finish | Matte |
Material | Steel |
Load Capacity (Lb.) | 200 lb |
Mounting | Wall |
Standards | UL |
Includes | Installation Hardware |
Product Type | TV Mount |
Overall Load Capacity | 200 lb |
Maximum Downward Tilt Angle | 15 Degrees |
Includes Mounting Hardware | Yes |
Description
TV Wall Mount, Color Black, Finish Matte, Overall Load Capacity 200 lb, Material Steel, Overall Width 19 1/4 in, Mounting Location Wall, Overall Height 10 1/2 in, Overall Depth 4 in, Includes Mounting Hardware Yes, Compatible Diagonal Screen Size Maximum 71 in, Maximum Downward Tilt Angle 15 Degrees , Includes Installation Hardware, Manufacturers Warranty Length 5 yr, Product Type TV Mount, Standards RoHS Compliant
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVEREADY BATTERY, ALKA, INDUST, 9V (EVEEN22CT)
- ULTRALAST Replacement Battery for American Telecom E30021CL Cordless Phone (BATT-E30025CL)
- KENSINGTON Plastic Monitor Stand, 80 lb. Capacity, Black/Gray (K60089)
- BATTERY CLERK AJC® MK ES5-12 12V 4.5Ah Sealed Lead Acid Battery (ES5-12-MK-12V-4.5Ah-SLA)
- PEERLESS Flat TV Wall Mount, 42" to 63" Screen (ST660)
- PEERLESS Tilt TV Wall Mount, 42" to 71" Screen, 250lb. Capacity (ST670P)
- PEERLESS TV Wall Mount, For Televisions (SP850-UNL)
- PEERLESS Tilt Mount, For Displays, 125 lb. (PT630)
- PEERLESS Adjustable VCR/DVD Mounting Bracket, 50 lb. Capacity (DS40)
- PEERLESS Universal Flat TV Wall Mount, 37" to 60" Screen (SF660)
- MOUNT-IT Articulating TV Wall Mount 27-55" TVs (MI-3991XL)
- Peerless TV Mounts & Stands