Shop All Blocks, Sheaves & Pulleys
Peerless
Tiller Rope Guide, Fibrous Rope, Not Rated Max Load, Electro-Galvanized
Mfr # 3-010-10786-
Zoro # G4488407
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Designed For Fibrous Rope
- Attachment Type Bolt-On
- Rope Dia. 1/4 in
- Working Load Limit Not Rated
- Finish Electro-Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peerless
- MFR # 3-010-10786-
- Zoro # G4488407
- UPC # 094716114236
- Country of Origin Multiple
- Category Blocks, Sheaves & Pulleys
Dimensions
Rope Dia. | 1/4 in |
Mounting Hole Dia. | 5/32 in |
Sheave Width | 11/32 in |
Width | 27/32 in |
Length | 1 27/32 in |
Sheave Outside Dia. | 11/16 in |
Sheave Inside Dia. | 17/32 in |
Depth | 29/32 in |
Rope Diameter | 1/4 in |
Sheave Inside Diameter | 17/32 in |
Sheave Outside Diameter | 11/16 in |
Overall Width | 7/8 in |
Compatible Rope Diameter | 1/4 in |
Sheave Depth | 11/32 in |
Mounting Hole Diameter | 5/32 in |
Overall Depth | 7/8 in |
Overall Height | 1 7/8 in |
Description
Pulley Block, Product Type Plate Pulley Block, Pulley Type Mounted, Mount Type Upright Mount, Working Load Limit Not Rated, Operation Lifting, Pulling, Attachment Type Bolt-On, Compatible Rope Diameter 1/4 in, Sheave Inside Diameter 17/32 in, Sheave Depth 11/32 in, Sheave Outside Diameter 11/16 in, Compatible Rope Type Fibrous Rope, Bearing Type Sleeve, Attachment Inside Diameter Not Applicable, Housing Material Steel, Mounting Hole Diameter 5/32 in, Number of Grooves 1, Sheave Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Pail Hand Truck 500 lb Hard Rubber Wheels 7 1/2 x 10 3/4 (PAIL-T)
- VESTIL Edge of Dock Leveler, Mechanical, 99 in. W (FM-3072)
- CROSBY A-345W Master Link Assembly with Engineered Flat, 1-1/2 in Trade, 61100 lb Load, 80/100 Grade, Alloy (1014807)
- BAUER LADDER Fold-N-Go Work Platform - 500 lb. Capacity (20900)
- PEERLESS Open Deck Pulley Block, Fibrous Rope, 5/16 in Max Cable Size, Not Rated Max Load (3-000-18-86-)
- PEERLESS Closed Deck Pulley Block, Fibrous Rope, 5/8 in Max Cable Size, Not Rated Max Load (3-050-20-86-)
- PEERLESS Pulley Block, Fibrous Rope, 1/2 in Max Cable Size, Not Rated Max Load, Electro-Galvanized (3-110-03-56-)
- PEERLESS Pulley Block, Fibrous Rope, 1/4 in Max Cable Size, Not Rated Max Load, Electro-Galvanized (3-030-03-56-)
- PEERLESS Cheek Block, Wire Rope, 1/4 in Max Cable Size, Not Rated Max Load, Electro-Galvanized (3-010-13-86-)
- PEERLESS Double Pulley Block, Fibrous Rope, Not Rated Max Load, Electro-Galvanized (3-080-04-86-)
- ZORO SELECT Pulley Block, Wire Rope, 3/16 in Max Cable Size, 600 lb Max Load, Zinc Plated (4JX68)
- Peerless Blocks, Sheaves & Pulleys