Shop All Tablet Accessories
Peerless
Tablet Mount, Less Than 3/4 in D, Desk, Blk
Mfr # PTM400
Zoro # G5813333
product price: $82.29
/ea
Free Shipping & Returns
$82.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Steel
- For Use With Tablets Less Than 3/4 in (19mm) Deep
- Swivel Angle (Deg.) 30 Degrees
- Overall Depth (In.) 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peerless
- MFR # PTM400
- Zoro # G5813333
- UPC # 735029296270
- Country of Origin Mexico
- Category Tablet Accessories
Dimensions
Overall Depth (In.) | 7 in |
Overall Height (In.) | 9 11/32 to 11 11/32 |
Overall Width (In.) | 6 3/4 to 11 1/4 |
Overall Width | 11 1/4 in |
Overall Height | 11 3/8 in |
Compatible Diagonal Screen Size Maximum | 11 3/8 in |
Manufacturers Warranty Length | 5 yr |
Overall Depth | 7 in |
Compatible Diagonal Screen Size Minimum | 6 7/8 in |
Description
Universal Tablet Mount, Color Black, Finish Powder Coated, Overall Load Capacity 5 lb, Material Steel, Overall Width 11 1/4 in, Mounting Location Surface, Overall Height 11 3/8 in, Overall Depth 7 in, Compatible Diagonal Screen Size Minimum 6 7/8 in, Compatible Diagonal Screen Size Maximum 11 3/8 in, Maximum Downward Tilt Angle 30 Degrees , Maximum Swivel Angle 30 Degrees , Features Adjustable Height, Universal Fit for Most Tablets, Manufacturers Warranty Length 5 yr, Product Type Monitor Mount
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA Battery Door Cover, Fits Motorola (PMLN6745A)
- ZEBRA TECHNOLOGIES Barcode Scanner, 7-5/16" Overall Height (DS3608-SR00003VZWW)
- EREPLACEMENTS Hp Color Laserjet Enterprise M, CF360X-ER (CF360X-ER)
- MIGHTY MAX BATTERY YB9A-A 12V 9AH 130 CCA Battery Replacement for Exide 9A-A (YB9A-A37)
- PEERLESS Tablet Cradle, Less Than 3/4 D, Desk, Blk (PTM200)
- CRIMSON Crimson EAZLP 3 Eazl Portable Stand For Ipad And Other Tablets (EAZLP)
- TRIPP LITE Notebook Cooling Pad (NC2003SR)
- KELLYREST Tablet and Phone Arm Stand (KCS10110)
- CTA DIGITAL Holster, 5 in L, 12 in W, Black (ADD-STRAP)
- DURABLE OFFICE PRODUCTS Tablet Holder Table Stand, 7-13" Tablets (893023)
- CTA DIGITAL Multi-Function Carrying Case, for PS4/PS3 (PS4-MFC)
- Peerless Tablet Accessories