Shop All Tablet Accessories
Peerless
Tablet Cradle, Less Than 3/4 D, Desk, Blk
Mfr # PTM200
Zoro # G5636014
product price: $57.89
/ea
$57.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Steel
- For Use With Tablets Less Than 3/4 in (19mm) Deep
- Overall Width (In.) 6 15/16 to 11 7/16
- Standards RoHS Compliant, UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peerless
- MFR # PTM200
- Zoro # G5636014
- UPC # 735029296287
- Country of Origin Mexico
- Category Tablet Accessories
Dimensions
Overall Width (In.) | 6 15/16 to 11 7/16 |
Overall Height (In.) | 4 1/2 to 8 1/2 |
Overall Depth (In.) | 1 5/8 in |
Overall Width | 11 3/8 in |
Overall Height | 8 1/2 in |
Compatible Diagonal Screen Size Maximum | 29 in |
Overall Depth | 1 5/8 in |
Manufacturers Warranty Length | 5 yr |
Description
Universal Tablet Cradle, Color Black, Finish Powder Coated, Overall Load Capacity 5 lb, Material Steel, Overall Width 11 3/8 in, Mounting Location Surface, Overall Height 8 1/2 in, Overall Depth 1 5/8 in, Compatible Diagonal Screen Size Maximum 29 in, Maximum Downward Tilt Angle 0 Degrees , Maximum Swivel Angle 0 Degrees , VESA Pattern 75x75, Manufacturers Warranty Length 5 yr, Product Type Monitor Mount, Standards RoHS Compliant, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREAM WIRELESS Dream Wireless FTCIP65-CBMT-BK The Carbon Metallic Fusion Candy Case TPU with Carbon Fiber Finish for iPhone XS Max - Black (FTCIP65-CBMT-BK)
- AIPHONE Door Station, 9-11/16 (AX-DVF)
- MIGHTY MAX BATTERY 12V 55Ah SLA Battery for Minn Kota Endura Trolling Motor (ML55-1219111124)
- ADVANTUS Breakaway Lanyards, Metal J-Hook Fastener, Blue, PK24 (97130)
- CTA DIGITAL Tablet Wall Mount, 17-7/8" L, Silver (PAD-ATWM)
- AUTEL Code Reader W/One-Press I/M Readinss Key (AL329)
- ZEBRA TECHNOLOGIES Zebra Adjustable Shoulder Strap for L10 Rugged Tablets 410057 (105410057)
- KELLYREST Tablet Hoslter, Sports Fabric, Black (KCS10009)
- SOLO Case, 8.5 in. to 11 in. Tablets, Black (UBN2214)
- CTA DIGITAL Tablet Stand, Silver, 17-1/2" L (PAD-SCGS)
- AIDATA CORP CO LTD Aidata USA ISP902CBD iPad Mini Retina Display Stand (ISP902CBD)
- Peerless Tablet Accessories