Shop All Chains
Peerless
Straight Link Machine Chains, 2/0,100ft L
Mfr # PEE-6012032
Zoro # G9968454
original price:
$214.45
9% off
new price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Lifting No
- Trade Size 02/0
- Chain Link Style Straight
- Working Load Limit 545 lb
- Welding Type Welded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Trade Size | 02/0 |
Length | 100 ft |
Overall Length | 100 ft |
Link Inside Length | 3/4 in |
Link Inside Width | 3/8 in |
Details
Item | Chain |
For Lifting | No |
Chain Item | Chain |
Chain Link Style | Straight |
Working Load Limit | 545 lb |
Welding Type | Welded |
Material | Carbon Steel |
Finish | Galvanized |
Links per Foot | 15 |
Chain Classification | Machine |
Standards | NACM |
Weight per Foot | 0.33 lb |
Chain Type | Machine Chain |
Material Thickness | 3/16 in |
Lifting Capability | Not for Lifting |
Includes Hook | No Hook Included |
Link Type | Straight |
Description
Straight Chain, Chain Type Machine Chain, Material Carbon Steel, Lifting Capability Not for Lifting, Working Load Limit 545 lb, Trade Size 02/0, Link Inside Length 3/4 in, Link Type Straight, Link Inside Width 3/8 in, Overall Length 100 ft, Links per Foot 15, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Zinc Plated, Material Thickness 3/16 in, Weight per Foot 0.33 lb, Welding Type Welded, Standards NACM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Swivel Hook Plate, For Mini Cable Hoist (Mini-SH-2)
- DEMAG Trolley, 1200 lb. (CF 5)
- HAMILTON Mort Wheel, 12X4 1Rb (W-1240-R-1)
- CASTERHQ 6"x3" Drop Forged Heavy Duty Swivel Caster, Poly on Iron Wheel, 2, (CB-10SCP63)
- PEERLESS Chain, 10 ft., 3500 lb., For Lifting (5050210)
- PEERLESS Chain, 10 ft., 5700 lb., For Lifting (5510310)
- PEERLESS Chain, 92 ft., 1900 lb., Zinc Plated (5411335)
- PEERLESS Transport Chain, 20 ft., 3150 lb. (5041220)
- PEERLESS Chain, Straight, 300 ft., 15,000 lb., Welded (5510623)
- PEERLESS Chain, Twin Loop, Twist, 100 ft., 305 lb. (7013032)
- KEEPER ANCHOR POINT UNIVRSL 2PK (5648)
- Peerless Chains