Shop All Shower Faucets
Peerless
Shower Faucet Sngl Chrome
Mfr # P188710
Zoro # G806874406
product price: $86.39
/ea
Free Shipping & Returns
$86.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Chrome
- Length 7.59 in
- Width 7 in
- Height 11.94 in
- Weight 4.0 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peerless
- MFR # P188710
- Zoro # G806874406
- UPC # 34449652834
- Country of Origin China
- Category Shower Faucets
Dimensions
Length | 7.59 in |
Width | 7 in |
Height | 11.94 in |
Details
Color | Chrome |
Weight | 4.0 lb |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Bolt Kit, Hyd Valve (BK98)
- SHARPE VALVES 1/2" FNPT Stainless Steel Ball Valve Inline (4351012320)
- AMERICAN STANDARD Ceramic Stem, 2-1/8", Brass (11-4307)
- RHEEM Element, 480V 5000W (SP10873NL)
- KOHLER Occasion Thermostatic Valve Trim (T27040-3-SN)
- KINGSTON BRASS KS3036DXT Three-Way Diverter Valve Trim, Polished Nickel (KS3036DXT)
- GROHE Dual Function 2-Handle Thermostatic Valve Trim, Gold (24133GN0)
- KIBI Cube Pressure Balanced 2-Function Shower System with Rough-In Valve, Brushed Nickle (KSF405BN)
- KOHLER Components Transfer Valve Trim (T78026-8-BV)
- KINGSTON BRASS Shower Faucet, Brushed Brass, Wall Mount (KB247PXSO)
- DELTA Faucet, Handshower Showering Component Faucet, Matte Black (59140-BL-PK)
- Peerless Shower Faucets