Shop All Chain & Cable Hooks
Peerless
S Hook, 1 in., 3000 lb., Weld On
Mfr # SHA1000
Zoro # G4021705
product price: $70.79
/ea
$70.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Dimension A 3 in
- Dimension B 11 in
- Working Load Limit 3,000 lb
- Hook Opening 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peerless
- MFR # SHA1000
- Zoro # G4021705
- Country of Origin United States
- Category Chain & Cable Hooks
Dimensions
Dimension A | 3 in |
Dimension B | 11 in |
Diameter | 1 in |
Dimension a | 3" |
Trade Size | 1 in |
Hook Reach Length | 11 in |
Overall Length | 12 in |
Overall Width | 9 in |
Hook Opening Width | 3 in |
Compatible Chain Trade Size | 1 in |
Usable Length | 11 in |
Description
S-Hook, Hook Type S-Hook, Working Load Limit 3,000 lb, Lifting Capability For Lifting, Grade 80, Material Alloy Steel, Material Thickness 1 in, Hook Opening Width 3 in, Overall Length 12 in, Usable Length 11 in, Overall Width 9 in, Eye Inside Diameter Not Applicable, Eye Inside Height Not Applicable, Thread Size Not Applicable, Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width Not Applicable, Attachment Type S-Hook, Clevis Pin Diameter Not Applicable, Markings None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Electric Chain Hoist, 500 lb, 15 ft, Hook Mounted - No Trolley, 115V, Red (2GTD2)
- ALL MATERIAL HANDLING Import Weld-On Bucket Hook 20t (WBH20)
- HAMILTON Rigid Hs 8X2 Duralast Tpr (R-HS-8DT)
- COTTERMAN Safety Railing w/ Toe Board, 4ft., Alum. (AR4T C50 P6)
- PEERLESS J Hook, 3/4 in., 1200 lb., Style A (JAA075)
- PEERLESS Foundry Hook, 9/32 in., 450 lb., Weld On (FSA050S)
- PEERLESS J Hook, 3/4 in., 1200 lb., Style B (JBA075)
- PEERLESS S Hook, 1/2 in., 775 lb., Weld On (SHA0500)
- PEERLESS S Hook, 1-1/2 in., 7000 lb., Weld On (SHA1500)
- PEERLESS J Hook, 1-1/4 in., 2750 lb., Style B (JBA125)
- PEERLESS Foundry Hook, 3/8 in., 3500 lb., Weld On (FSA113)
- Peerless Chain & Cable Hooks