Shop All Blocks, Sheaves & Pulleys
Peerless
Pulley Block, Wire Rope, 1/4 in Max Cable Size, Not Rated Max Load, Electro-Galvanized
Mfr # 3-200-25-86-
Zoro # G4488522
product price: $33.35
/ea
$33.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Cable Size 1/4 in
- Designed For Wire Rope
- Attachment Type Bolt-On
- Working Load Limit Not Rated
- Finish Electro-Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peerless
- MFR # 3-200-25-86-
- Zoro # G4488522
- UPC # 094716114120
- Country of Origin Multiple
- Category Blocks, Sheaves & Pulleys
Dimensions
Max. Cable Size | 1/4 in |
Mounting Hole Dia. | 7/32 in |
Sheave Width | 17/32 in |
Sheave Outside Dia. | 3 1/4 in |
Depth | 1 15/32 in |
Length | 4 25/32 in |
Sheave Inside Dia. | 2 17/32 in |
Width | 1 15/32 in |
Mounting Hole Diameter | 7/32 in |
Overall Height | 4 3/4 in |
Sheave Outside Diameter | 3 1/4 in |
Sheave Depth | 17/32 in |
Sheave Inside Diameter | 2 17/32 in |
Compatible Rope Diameter | 1/4 in |
Overall Depth | 1 1/2 in |
Overall Width | 1 1/2 in |
Description
Pulley Block, Product Type Pulley Block, Pulley Type Mounted, Mount Type Upright Mount, Working Load Limit Not Rated, Operation Lifting, Pulling, Attachment Type Bolt-On, Compatible Rope Diameter 1/4 in, Sheave Inside Diameter 2 17/32 in, Sheave Depth 17/32 in, Sheave Outside Diameter 3 1/4 in, Compatible Rope Type Wire Rope, Bearing Type Sleeve, Attachment Inside Diameter Not Applicable, Housing Material Steel, Mounting Hole Diameter 7/32 in, Number of Grooves 1, Sheave Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER 11 ft Fiberglass Podium Stepladder, 300 lb Capacity (PD6208-4C)
- LOAD HUGGER Tie-Down Strap, Ratchet, 15 ft. x 3300 lb. (26422X15)
- RUD CHAIN Hoist Ring, 0 Pivot, 9920 lb.Load Cap. (7104486)
- CLINTON Step Stool (T-40)
- PEERLESS Closed Deck Pulley Block, Fibrous Rope, 5/8 in Max Cable Size, Not Rated Max Load (3-050-20-86-)
- PEERLESS Cheek Block, Fibrous Rope, 1/4 in Max Cable Size, Not Rated Max Load, Electro-Galvanized (3-000-15-86-)
- PEERLESS Double Pulley Block, Wire Rope, 1/4 in Max Cable Size, Not Rated Max Load, Electro-Galvanized (3-120-30-86-)
- PEERLESS Pulley Block, Wire Rope, 9/64 in Max Cable Size, Not Rated Max Load, Electro-Galvanized (3-100-25-86-)
- PEERLESS Double Pulley Block, Fibrous Rope, 1/2 in Max Cable Size, Not Rated Max Load, Electro-Galvanized (3-120-04-86-)
- PEERLESS Pulley Block, Fibrous Rope, 1/2 in Max Cable Size, Not Rated Max Load, Electro-Galvanized (3-110-03-56-)
- BROWNING VL VM VP Variable Pitch Sheaves-600 (1VM50 5/8 KWY 3/16 X3/32)
- Peerless Blocks, Sheaves & Pulleys