Shop All Blocks, Sheaves & Pulleys
Peerless
Pulley Block On Plate, Fibrous Rope, 1/4 in Max Cable Size, Not Rated Max Load, Electro-Galvanized
Mfr # 3-030-146C16
Zoro # G4488382
product price: $20.65
/ea
$20.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Cable Size 1/4 in
- Designed For Fibrous Rope
- Attachment Type Bolt-On
- Rope Dia. 1/4 in
- Working Load Limit Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peerless
- MFR # 3-030-146C16
- Zoro # G4488382
- UPC # 094716114250
- Country of Origin Multiple
- Category Blocks, Sheaves & Pulleys
Dimensions
Max. Cable Size | 1/4 in |
Rope Dia. | 1/4 in |
Mounting Hole Dia. | 5/32 in |
Sheave Width | 9/32 in |
Length | 1 21/32 in |
Depth | 1 21/32 in |
Width | 1 21/32 in |
Sheave Inside Dia. | 23/32 in |
Sheave Outside Dia. | 1 in |
Rope Diameter | 1/4 in |
Sheave Depth | 9/32 in |
Sheave Outside Diameter | 1 in |
Sheave Inside Diameter | 23/32 in |
Compatible Rope Diameter | 1/4 in |
Mounting Hole Diameter | 5/32 in |
Overall Width | 1 5/8 in |
Overall Height | 1 5/8 in |
Overall Depth | 1 5/8 in |
Description
Pulley Block, Product Type Plate Pulley Block, Pulley Type Mounted, Mount Type Upright Mount, Working Load Limit Not Rated, Operation Lifting, Pulling, Attachment Type Bolt-On, Compatible Rope Diameter 1/4 in, Sheave Inside Diameter 23/32 in, Sheave Depth 9/32 in, Sheave Outside Diameter 1 in, Compatible Rope Type Fibrous Rope, Bearing Type Sleeve, Attachment Inside Diameter Not Applicable, Housing Material Steel, Mounting Hole Diameter 5/32 in, Number of Grooves 1, Sheave Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFTCART Welding Cylinder Truck, 2 Cyl, 400 lb. (870-14)
- TRI-ARC 136 in H Steel Tilt and Roll Ladder, 10 Steps, 450 lb Load Capacity (KDRF110166)
- ZORO SELECT Caster Wheel, 800 lb. Load Rating, Gray (400K89)
- EGA Industrial Step Stool, 3 Steps, 16"W Perforated Tread, No Handrails 450 lbs. Capacity (B3020SU)
- PEERLESS Well Wheel Pulley Block, Fibrous Rope, 1,000 lb Max Load, Electro-Galvanized (5-00-053195-)
- PEERLESS Cheek Block, Fibrous Rope, 1/4 in Max Cable Size, Not Rated Max Load, Electro-Galvanized (3-000-15-86-)
- PEERLESS Center Board Pulley Block, Fibrous Rope, 3/8 in Max Cable Size, Not Rated Max Load (3-010-38-86-)
- PEERLESS Double Pulley Block, Fibrous Rope, 1/2 in Max Cable Size, Not Rated Max Load, Electro-Galvanized (3-120-04-86-)
- PEERLESS Pulley Block On Plate, Fibrous Rope, 3/8 in Max Cable Size, Not Rated Max Load, Electro-Galvanized (3-070-146C16)
- PEERLESS Closed Deck Pulley Block, Fibrous Rope, 3/8 in Max Cable Size, Not Rated Max Load (3-010-20-86-)
- B/A PRODUCTS CO Snatch Block, Wire Rope, 3/4 in Max Cable Size, 16,000 lb Max Load, Painted (6I-8T8)
- Peerless Lifting Hardware