Shop All Blocks, Sheaves & Pulleys
Peerless
Pulley Block, Fibrous Rope, 7/16 in Max Cable Size, Not Rated Max Load, Electro-Galvanized
Mfr # 3-090-03-56-
Zoro # G4488732
product price: $14.25
/ea
$14.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Cable Size 7/16 in
- Designed For Fibrous Rope
- Attachment Type Fixed Eye
- Rope Dia. 7/16 in
- Working Load Limit Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peerless
- MFR # 3-090-03-56-
- Zoro # G4488732
- UPC # 094716113918
- Country of Origin Multiple
- Category Blocks, Sheaves & Pulleys
Dimensions
Max. Cable Size | 7/16 in |
Rope Dia. | 7/16 in |
Eye Hook Inside Dia. | 17/32 in |
Sheave Width | 17/32 in |
Sheave Inside Dia. | 1 9/32 in |
Depth | 1 29/32 in |
Length | 1 in |
Width | 1 31/32 in |
Sheave Outside Dia. | 1 3/4 in |
Rope Diameter | 7/16 in |
Sheave Depth | 17/32 in |
Overall Height | 1 in |
Attachment Inside Diameter | 17/32 in |
Compatible Rope Diameter | 7/16 in |
Sheave Outside Diameter | 1 3/4 in |
Overall Depth | 1 7/8 in |
Sheave Inside Diameter | 1 9/32 in |
Overall Width | 2 in |
Description
Pulley Block, Product Type Pulley Block, Pulley Type Fixed, Mount Type Not Applicable, Working Load Limit Not Rated, Operation Lifting, Pulling, Attachment Type Fixed Eye, Compatible Rope Diameter 7/16 in, Sheave Inside Diameter 1 9/32 in, Sheave Depth 17/32 in, Sheave Outside Diameter 1 3/4 in, Compatible Rope Type Fibrous Rope, Bearing Type Sleeve, Attachment Inside Diameter 17/32 in, Housing Material Ductile Iron, Mounting Hole Diameter Not Applicable, Number of Grooves 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R.W. ROGERS CO Wheel, 5/16" Bore, 4"x1-1/4", PK2 (W-326-ASLC)
- GLOBAL INDUSTRIAL Optional Tray Shelf 44 x 25-1/2, 2-3/4 Deep, For Plastic Service Cart (800304)
- SERVICE CASTER 2.5 Inch Windsor Antique Metal Ball Caster – Grip Neck Stem – SCC, 5PK (SCC-GN01S25-DCS-WA-5)
- DLM Lip Keepers, 20" Lip Keeper ftCft Series (OTH6903)
- PEERLESS Pulley Block, Wire Rope, 9/64 in Max Cable Size, Not Rated Max Load, Electro-Galvanized (3-100-25-86-)
- PEERLESS Pulley Block, Wire Rope, 3/8 in Max Cable Size, Not Rated Max Load, Electro-Galvanized (3-030-29-86-)
- PEERLESS Pulley Block, Fibrous Rope, 5/8 in Max Cable Size, Not Rated Max Load, Electro-Galvanized (3-130-03-56-)
- PEERLESS Open Deck Pulley Block, Fibrous Rope, 5/16 in Max Cable Size, Not Rated Max Load (3-000-18-86-)
- PEERLESS Double Pulley Block, Wire Rope, 3/16 in Max Cable Size, Not Rated Max Load, Electro-Galvanized (3-110-26-86-)
- PEERLESS Cheek Block, Fibrous Rope, 1/4 in Max Cable Size, Not Rated Max Load, Electro-Galvanized (3-000-15-86-)
- ZORO SELECT Pulley Block, Wire Rope, 1/4 in Max Cable Size, 800 lb Max Load, Zinc Plated (4JX76)
- Peerless Lifting Hardware