Shop All Blocks, Sheaves & Pulleys
Peerless
Pulley Block, Fibrous Rope, 5/8 in Max Cable Size, Not Rated Max Load, Electro-Galvanized
Mfr # 3-130-03-56-
Zoro # G4488705
product price: $30.85
/ea
$30.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Cable Size 5/8 in
- Designed For Fibrous Rope
- Attachment Type Fixed Eye
- Rope Dia. 5/8 in
- Working Load Limit Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peerless
- MFR # 3-130-03-56-
- Zoro # G4488705
- UPC # 094717439130
- Country of Origin Multiple
- Category Blocks, Sheaves & Pulleys
Dimensions
Max. Cable Size | 5/8 in |
Rope Dia. | 5/8 in |
Eye Hook Inside Dia. | 27/32 in |
Sheave Width | 25/32 in |
Depth | 2 27/32 in |
Length | 1 7/32 in |
Sheave Outside Dia. | 2 1/2 in |
Sheave Inside Dia. | 2 in |
Width | 2 27/32 in |
Rope Diameter | 5/8 in |
Overall Width | 2 7/8 in |
Overall Depth | 2 7/8 in |
Sheave Depth | 25/32 in |
Sheave Outside Diameter | 2 1/2 in |
Overall Height | 1 1/4 in |
Attachment Inside Diameter | 27/32 in |
Sheave Inside Diameter | 2 in |
Compatible Rope Diameter | 5/8 in |
Description
Pulley Block, Product Type Pulley Block, Pulley Type Fixed, Mount Type Not Applicable, Working Load Limit Not Rated, Operation Lifting, Pulling, Attachment Type Fixed Eye, Compatible Rope Diameter 5/8 in, Sheave Inside Diameter 2 in, Sheave Depth 25/32 in, Sheave Outside Diameter 2 1/2 in, Compatible Rope Type Fibrous Rope, Bearing Type Sleeve, Attachment Inside Diameter 27/32 in, Housing Material Ductile Iron, Mounting Hole Diameter Not Applicable, Number of Grooves 1, Sheave Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Standard Platform Truck, 1600 lb., 54 In L (3BE79)
- CASTERHQ Heavy Duty Casters, 4"x2" Heavy Duty Caster Set W/ Red, PK4 (HD6640-01-PCI-TLB-2SL-2R-V)
- SEGOMO TOOLS Heavy Duty 1600 Pound Manual, Two Way Ratchet 32.2 Foot Long Wire Hand Winch (HW1600)
- LIFT-ALL Web Sling, Type 3, 8 ft L, 1 in W, Polyester, Silver (EE1801TFX8)
- PEERLESS Center Board Pulley Block, Fibrous Rope, 3/8 in Max Cable Size, Not Rated Max Load (3-010-38-86-)
- PEERLESS Pulley Block, Wire Rope, 3/8 in Max Cable Size, Not Rated Max Load, Electro-Galvanized (3-030-29-86-)
- PEERLESS Pulley Block, Wire Rope, 1/4 in Max Cable Size, Not Rated Max Load, Electro-Galvanized (3-200-25-86-)
- PEERLESS Tiller Rope Guide, Fibrous Rope, Not Rated Max Load, Electro-Galvanized (3-010-10786-)
- PEERLESS Double Pulley Block, Wire Rope, 1/4 in Max Cable Size, Not Rated Max Load, Electro-Galvanized (3-120-26-86-)
- PEERLESS Well Wheel Pulley Block, Fibrous Rope, 1,200 lb Max Load, Electro-Galvanized (5-00-031595-)
- BROWNING Split Taper B Sheaves-600 (3TB36 3GRV 3.6PD TL BUSH)
- Peerless Blocks, Sheaves & Pulleys