Shop All Chains
Peerless
Proof Coil Chain/Domestic, 1/4in, Grade 30
Mfr # PEE-5411235
Zoro # G9968472
product price: $348.99
/ea
Free Shipping & Returns
$348.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Lifting No
- Trade Size 1/4 in
- Chain Link Style Straight
- Working Load Limit 1,300 lb
- Grade 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Trade Size | 1/4 in |
Length | 141 ft |
Link Inside Width | 1/2 in |
Link Inside Length | 1 1/4 in |
Overall Length | 141 ft |
Description
Straight Chain, Chain Type Proof Coil Chain, Material Carbon Steel, Lifting Capability Not for Lifting, Working Load Limit 1,300 lb, Chain Grade 30, Trade Size 1/4 in, Link Inside Length 1 1/4 in, Link Type Straight, Link Inside Width 1/2 in, Overall Length 141 ft, Links per Foot 10, Compatible Fitting Thickness 1/4 in, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Zinc, Material Thickness 17/64 in, Weight per Foot 0.57 lb, Welding Type Welded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETZL Prusik Twin Pulley, 8100 lbs, Red/Black (P65A)
- DAYTON Standard Platform Truck, 2000 lb., 36 In L (13X471)
- RUBBERMAID COMMERCIAL Multi Stream Collapsible Basket X-Cart (1881781)
- DAYTON Winch Cable, GS, 3/8 In. x 90 ft. (1DLH7)
- PEERLESS Chain, 10 ft., 22,600 lb., For Lifting (5510810)
- PEERLESS Chain, Grade 80, 2 ft., 47,400 lb. (574481624)
- PEERLESS Chain, Straight, 15 ft., 12,000 lb., Welded (5050615)
- PEERLESS Transport Chain, 275 ft., 4700 lb. (5040354)
- PEERLESS Chain, Straight, 5 ft., 15,000 lb., Welded (5510605)
- PEERLESS Chain, 10 ft., 7100 lb., For Lifting (5050410)
- BLUE DONUTS BALL Chain set oil rubbed bronze (BD3906504)
- Peerless Chains