Shop All TV Mounts & Stands
Peerless
Projector Mount, For Televisions
Mfr # PRGS-UNV
Zoro # G3942141
product price: $169.00
/ea
Free Shipping & Returns
$169.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Ceiling
- Color Black
- Construction Steel
- For Use With Televisions
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peerless
- MFR # PRGS-UNV
- Zoro # G3942141
- UPC # 735029281795
- Country of Origin Taiwan, Province of China
- Category TV Mounts & Stands
Dimensions
Overall Width (In.) | 68 9/16 in |
Overall Depth (In.) | 29 in |
Overall Height (In.) | 78 1/16 in |
Overall Height | 4 5/8 in |
Overall Depth | 17 5/8 in |
Overall Width | 17 5/8 in |
Details
Item | Projector Mount |
Type | Ceiling |
Color | Black |
Construction | Steel |
For Use With | Televisions |
Finish | Powder Coated |
Material | Steel |
Load Capacity (Lb.) | 50 lb |
Mounting | Freestanding |
Includes | (6) Outlet Surge Protector with 15 Ft Cord |
Features | Upright Structure |
Standards | RoHs, UL |
Includes Mounting Hardware | Yes |
Overall Load Capacity | 50 lb |
Maximum Downward Tilt Angle | 15 Degrees |
Maximum Upward Tilt Angle | 15 Degrees |
Description
Projector Mount, Color Black, Finish Powder Coated, Overall Load Capacity 50 lb, Material Steel, Overall Width 17 5/8 in, Overall Height 4 5/8 in, Overall Depth 17 5/8 in, Includes Mounting Hardware Yes, Maximum Downward Tilt Angle 15 Degrees , Maximum Upward Tilt Angle 15 Degrees , Features Upright Structure, Includes (6) Outlet Surge Protector with 15 Ft Cord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC® Hubbell 0120255 6V 4.5Ah Emergency Light Battery (0120255-Hubbell-6V-4.5Ah-ELB)
- MIGHTY MAX BATTERY 12V 35AH SLA Internal Thread Battery for Pride PMV5000 Hurricane (ML35-12INT415)
- BATTERY CLERK AJC® Yuasa NPX-50 Sealed Lead Acid - AGM - VRLA Battery (YUASA-NPX-50)
- MIGHTY MAX BATTERY 12-Volt 75 Ah GEL Rechargeable Sealed Lead Acid Battery (ML75-12GEL)
- PEERLESS Ceiling TV Extension Column, 12" to 18" Height (AEC012018)
- PEERLESS Tilt TV Wall Mount, 32" to 50" Screen (ST640)
- PEERLESS In-Wall TV Mount, 32" to 60" Screen, 200 lb. Capacity (IM760PU)
- PEERLESS Articulating Mount, For Displays, 150 lb. (PT632)
- PEERLESS Flat Mount, For Displays, 80 lb. (CMJ450)
- PEERLESS Universal Flat TV Wall Mount, 175 lb. Capacity (SF650)
- PEERLESS-AV TV Wall Mount, 25 lb. Cap. (IB14X9-W)
- Peerless TV Mounts & Stands