Shop All Faucet Accessories
Peerless
Precept Wand Assembly
Mfr # RP102100SS-1.0
Zoro # G808449299
product price: $54.59
/ea
$54.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ABS - Plastic
- Finish Stainless
- Height 3.5 in
- Overall Length (In.) 1.38 in
- Width 1.38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peerless
- MFR # RP102100SS-1.0
- Zoro # G808449299
- UPC # 195205045335
- Country of Origin China
- Category Faucet Accessories
Dimensions
Height | 3.5 in |
Overall Length (In.) | 1.38 in |
Width | 1.38 in |
Details
Material | ABS - Plastic |
Finish | Stainless |
Description
The minimal design of the Precept collection adds a modern touch to the kitchen.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Needle Valve, Straight, Brass, 1/8 In. (6MN31)
- VIEGA Viega ProPress adapter, 1-1/2" x 1-1/2" (79415)
- RIDGID Closet Auger K-6P (56658)
- ZORO SELECT PVC Union, Socket x Socket, 4 in Pipe Size (457040)
- DANCO 3/4 in. D Rubber Faucet Washer (61273B)
- KOHLER Multi-Outlet Power Supply, Plastic, 120V (K-13481-A-NA)
- KOHLER Spray Kit, Kitchen (1346768-BN)
- BK RESOURCES Replacement Workforce Ceramic 'Hot' Valve & Handle (BKF-W-HVCH-G)
- DELTA Trim Sleeve, Diverter RP51916 Chr (RP51916)
- BK RESOURCES Stainless Steel Wrist Blade Handle Kits For Evolution Series Faucets (EVO-WBH)
- KOHLER Hybrid Power Cell Potted (1123617)
- Peerless Faucet Accessories