Shop All Faucet Accessories
Peerless
Precept Wand Assembly
Mfr # RP102100BL-1.5
Zoro # G608539480
product price: $62.99
/ea
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ABS - Plastic
- Finish Matte Black
- Width 1.38 in
- Overall Length (In.) 1.38 in
- Height 3.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peerless
- MFR # RP102100BL-1.5
- Zoro # G608539480
- UPC # 195205045328
- Country of Origin China
- Category Faucet Accessories
Dimensions
Width | 1.38 in |
Overall Length (In.) | 1.38 in |
Height | 3.5 in |
Details
Material | ABS - Plastic |
Finish | Matte Black |
Description
The minimal design of the Precept collection adds a modern touch to the kitchen.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Aerator Kit, 1.5 Gpm (1105050-CP)
- TECHNIFIT Fitting, PTC, Male Hex Elbow, 8mm x 1/2" Male BSPT (R) (PL08-04)
- CHICAGO FAUCET Laminar Flow Outlet, Vandal Resistant (E36VPJKABCP)
- WOODFORD MFG 1/2 in. x 3/4 in. FPT x MPT x 10 in. L Freezeless Draining Sillcock w-34HA VB (25P-10)
- AMERICAN STANDARD Faucet Control Box, Selectronic (M964940-0070A)
- MIDWEST FASTENER 15/16" Plastic Hot Indexer Caps 4PK (76752)
- MOEN Slide Bar/Grab Bar Shower Chrome/Stainless (52236GBM25)
- KOHLER Slip-Fit Assembly (1105986)
- DELTA Dvrter Valve, Assemb RomanTub-R4700 (RP40668)
- HOMESTEAD 2909405 0.5 in. Mushroom Plug Button (HO613375)
- MOEN Hardware Kit (103759)
- Peerless Faucet Accessories