Shop All Faucet Accessories
Peerless
Precept Wand Assembly
Mfr # RP102100-1.5
Zoro # G508439231
product price: $47.39
/ea
$47.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ABS - Plastic
- Finish Chrome
- Width 1.38 in
- Overall Length (In.) 1.38 in
- Height 3.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peerless
- MFR # RP102100-1.5
- Zoro # G508439231
- UPC # 195205045304
- Country of Origin China
- Category Faucet Accessories
Dimensions
Width | 1.38 in |
Overall Length (In.) | 1.38 in |
Height | 3.5 in |
Details
Material | ABS - Plastic |
Finish | Chrome |
Description
The minimal design of the Precept collection adds a modern touch to the kitchen.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELIMO Tfx24-Us 24V Spring Return (TFX24-US)
- BEMIS Elg Cfwc Ec Mwd Seat Dresden Blue, With Cover, Enameled Wood (7B1500EC 464)
- LEGEND VALVE 1/2" BRZ MALE ADAPTER NL (312-003NL)
- PLASTIC TRENDS PLUG THREADED 4"" PVC (P1154)
- DELTA Other 3- and 6-Setting Diverter Rough (R11000)
- SLOAN Pedal B40A Cp Socket Assembly Kit Less Pedal (3302304)
- DELTA Delta Adapter - Slip Joint (RP63265)
- MOEN Kit, O-Ring, Spout (117)
- BK RESOURCES Replacement Optiflow Hot & Cold Valves Kit (XRK-BKF-G)
- MOEN Wand 1.5Gpm W/ Pause Srs (162470SRS)
- DANCO 3/8 in. D Rubber Washer (36668B)
- Peerless Faucet Accessories