Shop All Faucet Accessories
Peerless
Precept Wand Assembly
Mfr # RP102100-1.0
Zoro # G508439255
product price: $47.39
/ea
$47.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ABS - Plastic
- Finish Chrome
- Height 3.5 in
- Overall Length (In.) 1.38 in
- Width 1.38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peerless
- MFR # RP102100-1.0
- Zoro # G508439255
- UPC # 195205045298
- Country of Origin China
- Category Faucet Accessories
Dimensions
Height | 3.5 in |
Overall Length (In.) | 1.38 in |
Width | 1.38 in |
Details
Material | ABS - Plastic |
Finish | Chrome |
Description
The minimal design of the Precept collection adds a modern touch to the kitchen.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Mason Towel Bar Mounting Posts Old World Bronze (YB8000OWB)
- RIDGID Tubing Bender, 1/4 In OD, 9 In L (404)
- ZORO SELECT 3/8" FNPT Stainless Steel Ball Valve Inline (G-SSTW-38)
- ZURN Flush Valve Toilet, 1.28 gpf, Flush Valve, Floor Mount, Elongated, White (Z5645.186.00.00.00)
- DELTA Delta Savile Wand Assembly Venetian Bronze (RP93636RB)
- MOEN Extension Kit (100818)
- BESTCARE Power Supply, 9.0VDC, 2-1/2" L (0710-735-001)
- KOHLER Spray Assembly (1235126-CP)
- DELTA Delta Addison Wand Assembly & Hose Stainless (RP60976SS)
- DELTA Izak: Wand, #Rp93641Ss (RP93641SS)
- ZURN 7000-8 - Temp-Gard® I Cover Plate (7000-8)
- Peerless Faucet Accessories