Shop All Faucet Accessories
Peerless
Precept: Wand Assembly
Mfr # RP101780SS-1.5
Zoro # G608539503
product price: $72.29
/ea
$72.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Finish Stainless
- Overall Length (In.) 2.44 in
- Width 1.88 in
- Height 3.53 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peerless
- MFR # RP101780SS-1.5
- Zoro # G608539503
- UPC # 195205004325
- Country of Origin China
- Category Faucet Accessories
Dimensions
Overall Length (In.) | 2.44 in |
Width | 1.88 in |
Height | 3.53 in |
Details
Material | Plastic |
Finish | Stainless |
Description
In Delta's Stainless finish
- •Constructed of Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Clamp Tee, 316L, SS, 1.5" (B7MP-R150)
- HAUSEN 1/2-inch PEX Standard Port Brass Ball Valve with PEX Expansion Connection (HA-BV121-1)
- ROHL 27 (A5556CR)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, DC, 3" Coupler Dust Cap (BULK-CGF-338)
- WESTBRASS Faucet Kit, 1/2" IPS x 3/8" OD x 20" Bullnose in Satin Nickel (D103KBN-07)
- CENTRAL BRASS 8-3/4" Swivel High Rise Spout With Aerator, Polished Chrome (SU-357-WSA)
- VALTERRA COMPRESSION STEMS, RIGHT & LEFT, BRASS (PF287017)
- DELTA Delta Lakeview Wand Assembly Stainless (RP93634SS)
- KOHLER Retaining Ring (73031)
- KOHLER Kit, Control Stop Service (1261120)
- Peerless Faucet Accessories