Shop All Faucet Accessories
Peerless
Precept: Wand Assembly
Mfr # RP101780SS-1.0
Zoro # G208437582
product price: $72.29
/ea
$72.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Finish Stainless
- Width 1.88 in
- Height 3.53 in
- Overall Length (In.) 2.44 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peerless
- MFR # RP101780SS-1.0
- Zoro # G208437582
- UPC # 195205004318
- Country of Origin China
- Category Faucet Accessories
Dimensions
Width | 1.88 in |
Height | 3.53 in |
Overall Length (In.) | 2.44 in |
Details
Material | Plastic |
Finish | Stainless |
Description
In Delta's Stainless finish
- •Constructed of Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, 1/2 in Outside Dia, 6 ft Length (9217-6)
- BRAY 24v SolenoidNema4 For 92/93Act (630250-21440536)
- ZORO SELECT Volume Control Knob, 2-3/8" L (32808)
- ZURN FS8 3" Outlet, 5" Sump Floor Sink with Dome Strainer (FS8-5-PV3)
- MOEN Wand Kit (161157)
- WESTBRASS 1/2" OD Bullnose Faucet Riser (D122-26)
- AMERICAN STANDARD Grid Strainr 3 12" Outlet IpsConec (7721.038.002)
- BK RESOURCES Optiflow Heavy Duty Swing Spout, 8", 2.2 GPM Flow Rate (BKF-HSPT-8-G)
- MOEN Lavatory 2H Wing Handle, Hot (14834)
- KOHLER Battery Package (1161499)
- DELTA Metal Drain, Assembly, RP26533RB (RP26533RB)
- Peerless Faucet Accessories