Shop All Faucet Accessories
Peerless
Precept: Wand Assembly
Mfr # RP101780BL-1.5
Zoro # G408454761
product price: $79.49
/ea
Free Shipping & Returns
$79.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Finish Matte Black
- Overall Length (In.) 2.44 in
- Width 1.88 in
- Height 3.53 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peerless
- MFR # RP101780BL-1.5
- Zoro # G408454761
- UPC # 195205004301
- Country of Origin China
- Category Faucet Accessories
Dimensions
Overall Length (In.) | 2.44 in |
Width | 1.88 in |
Height | 3.53 in |
Details
Material | Plastic |
Finish | Matte Black |
Description
In Delta's Matte Black finish
- •Constructed of Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Deluxe Ez Close Molded Wood Seat, Wht, With Cover, Molded Wood, White (C014WDS00)
- CULLIGAN Quick Connect Filter, 8 gpm, 5 Micron, 4-1/2" O.D., 9 3/4 in H (CW5-BBS)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Union Elbow-5/32" Tube OD (ZUSA-PTC-PBT-359)
- LEGEND VALVE 1"x3/4"x1" F1960 PPSU PEX TEE (461-935)
- SANI-LAV Swivel Hose Adapt, Brass, 3/8MNPT, 2 In L (N12)
- OLYMPIA FAUCETS Stainless Steel Duo Basket Strainer, Polished Chrome (ACS-300100)
- KOHLER Rubber Cover-Sp (1114683-HB1)
- TOTO Keynozzle Removal Ecopower Faucet Spout (THP3154)
- MOEN Diverter Spouts (179791)
- DELTA Clear Knob Handl Kit, Bidet Finishes (H11)
- SLOAN Cover A71 Inside Cover Continental (0301221)
- Peerless Faucet Accessories