Shop All Faucet Accessories
Peerless
Precept: Wand Assembly
Mfr # RP101780BL-1.0
Zoro # G408476336
Free Shipping & Returns
$79.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Finish Matte Black
- Height 3.53 in
- Width 1.88 in
- Overall Length (In.) 2.44 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Peerless
- MFR # RP101780BL-1.0
- Zoro # G408476336
- UPC # 195205014690
- Country of Origin China
- Category Faucet Accessories
Dimensions
Height | 3.53 in |
Width | 1.88 in |
Overall Length (In.) | 2.44 in |
Details
Material | Plastic |
Finish | Matte Black |
Description
In Delta's Matte Black finish
- •Constructed of Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARKBITE Pro Pex Cutter, PE Material Application (25880)
- NIBCO 1-1/4" NOM FTG Copper 90 Degree Long Radius Elbow (60722LT 11/4)
- ZORO SELECT PVC Hex Head Plug, MNPT, 3/8 in Pipe Size (850-003)
- ANVIL 1/2" x 1/4" x 1/2" FNPT Galvanized Reducing Tee (0311037808)
- KOHLER Iron Plains(R) Wading Pool(R) Rectangular Bathroom Sink With Iron Black Painted Underside (5400-P5-0)
- MOEN Stainless Toothbrush Holder Satin Stainless Steel (P1740)
- PFISTER Extension Kit, 08 Secure Pfit Ext. Kit (970-0830)
- BK RESOURCES Replacement Optiflow 'Hot & Cold' Valve, Handles & Bonnets, Lead Free (XRK-BKF-HB-G)
- GROHE Essentials Grip Bar 295 mm Chrome (40421001)
- KIBI 6 Inch Bathroom Faucet Hole Cover (KFC102BN)
- BK RESOURCES Stainless Steel Glass Filler Water Station Sink, 12" faucet clearance (BK-WS-1SGF-G)
- Peerless Faucet Accessories