Shop All Faucet Accessories
Peerless
Precept: Wand Assembly
Mfr # RP101780-1.5
Zoro # G008582635
product price: $65.95
/ea
$65.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Finish Chrome
- Width 1.88 in
- Height 3.53 in
- Overall Length (In.) 2.44 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peerless
- MFR # RP101780-1.5
- Zoro # G008582635
- UPC # 195205004295
- Country of Origin China
- Category Faucet Accessories
Dimensions
Width | 1.88 in |
Height | 3.53 in |
Overall Length (In.) | 2.44 in |
Details
Material | Plastic |
Finish | Chrome |
Description
In Delta's Chrome finish
- •Constructed of Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS 1-1/2" PlumBite Push On Cap (C77454LF)
- CHRONOMITE LABS Electric Tankless Water Heater, Wall Mount, 2,400 W, 1.5 gpm Max. Flow Rate, 120V AC, 20 A (SR-20L/120 HTR-I)
- ZORO SELECT PVC Straight Plug, Insert, 1-1/4 in Pipe Size (1449-012)
- T&S BRASS Spring, Push Button (T&S) (000895-45)
- DELTA Delta Leland Spray Assembly - Pull-Down - 1.5 GPM Chrome (RP60734)
- AMERIMAX HOME PRODUCTS Amerimax Home Products 33075 15 in. White Gutter Downspout Extension (513267)
- KOHLER Extension, Stem (87466)
- BK RESOURCES Replacement Optiflow Hot & Cold Valves Kit (XRK-BKF-G)
- BK RESOURCES Metering Faucet Part 1D-G Aerator Assembly (MF-1D-KIT)
- PLUMB PAK Strainr Basket Satin Stl (PP820-50)
- MOEN Banbury Mediterranean bronze tank lever (Y2601BRB)
- Peerless Faucet Accessories