Shop All Faucet Accessories
Peerless
Precept: Wand Assembly
Mfr # RP101780-1.0
Zoro # G008437454
product price: $63.75
/ea
$63.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Finish Chrome
- Height 3.53 in
- Width 1.88 in
- Overall Length (In.) 2.44 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peerless
- MFR # RP101780-1.0
- Zoro # G008437454
- UPC # 195205014683
- Country of Origin China
- Category Faucet Accessories
Dimensions
Height | 3.53 in |
Width | 1.88 in |
Overall Length (In.) | 2.44 in |
Details
Material | Plastic |
Finish | Chrome |
Description
In Delta's Chrome finish
- •Constructed of Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 2" x 3/4" Female NPT x Female NPT Cast Iron Eccentric Reducer Coupling Class 125 (0300155009)
- ZORO SELECT Duct Strapping, Galvanized Steel, 24 GA, 1 in W x (DSS-241)
- ZORO SELECT Tank to Bowl Gasket Kit, 15pcs (22UR83)
- ZORO SELECT Wye, 2 In Hub (1WHV6)
- MOEN Cpvc Transition Fittings (4) & (140714)
- MOEN Stem Extender, Tub And Shower (96945)
- DELTA Other Kitchen Air Gap (72020-SS)
- STENS Oil Filter 120-523 For Kohler 12 050 01-S (120-523)
- BK RESOURCES Pre-Rinse Hose 44" Stainless Spray Hose, Includes Universal Adapter (BKH-44-G)
- DELTA Delta Adapter - Slip Joint (RP63265)
- SLOAN Plumbing Coupling F2A Rb 1 1/2 Coupling w/S30 (0306087)
- Peerless Faucet Accessories