Shop All Bathroom Sink Faucets
Peerless
Precept Two Handle Widespread Bath Faucet
Mfr # P3547LF-BL
Zoro # G701763546
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte Black
- Handle Type Two Handle Lever
- Flow Rate 1 GPM
- Weight 3.787 lb
- Height 7.53 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Peerless
- MFR # P3547LF-BL
- Zoro # G701763546
- UPC # 34449975001
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Height | 7.53 in |
Length | 7.22 in |
Width | 1.81 in |
Details
Finish | Matte Black |
Handle Type | Two Handle Lever |
Flow Rate | 1 GPM |
Weight | 3.787 lb |
Series | Precept |
Description
The minimal design of the Precept collection adds a modern touch to the bathroom. The new updated smooth curve of the spout and the sleek handle design creates a neat, easy-to-clean bathroom space. . Peerless WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standard—saving you money without compromising performance.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Cachet Quick-Release With Grip-Tight (7315-0)
- KISSLER Tank Lever, Brass, Chrome Finish, 10" Size (60-1633)
- KECKLEY 2" NPT Stainless Steel Ball Valve Inline (BVS2THFSSRGSL-200)
- AMERICAN BUILT PRO Clean-Out Cover Plate, 9-1/4 in. Diameter Plastic Bellshape Chrome (109BC P1)
- PEERLESS Elmhurst Two-Handle Widespread Bath Faucet (P3565LF)
- KOHLER 10 in, 11 in, 12 in, 13 in, 14 in, 15 in, 16 in, 8 in, 9 in Mount, 3 Hole Bathroom Faucet (97093-4-CP)
- VALTERRA PF221403 Faucet 8" Deck Brushed Nickel Hi-Arc Spout 2-Handle (PF221403)
- CHICAGO FAUCET Manual 8" Mount, Bathroom Faucet, Chrome plated (786-GN8AE3-369XKAB)
- KOHLER Manual Single Hole Mount, Low Arc Bathroom Faucet (K-10215-4-CP)
- CHICAGO FAUCET Manual 4" Mount, Sink Faucet, Chrome plated (891-XKABCP)
- KOHLER Low Arc Bathroom Faucet, Polished Chrome (K-800T20-5AKL-CP)
- Peerless Bathroom Sink Faucets & Accessories