Shop All Kitchen Faucets
Peerless
Precept Single-Handle Pull-Down Kitchen Faucet
Mfr # P7947LF-BL
Zoro # G401763259
product price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte Black
- Flow Rate 1.5 GPM
- Handle Type Single Handle Lever
- Height 15.25 in
- Series Precept
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peerless
- MFR # P7947LF-BL
- Zoro # G401763259
- UPC # 34449974967
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Height | 15.25 in |
Width | 2.13 in |
Length (In.) | 10.5 in |
Details
Finish | Matte Black |
Flow Rate | 1.5 GPM |
Handle Type | Single Handle Lever |
Series | Precept |
Description
The minimal design of the Precept collection adds a modern touch to the kitchen. The new updated sleek single handle design and pull-down sprayer bring beauty and efficiency to the kitchen.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Pipe Cutter Attachment, 1 1/2 to 4 In (34403R)
- GROHE Universal Flow Control Chrome (48056000)
- 3M Prefilter System, Flow Rate 6.68 gpm (5625501)
- ZORO SELECT 3/4" FNPT Galvanized Cross (5P986)
- PEERLESS Choice Two Handle Wall Mounted Kitchen Faucet (P299305LF)
- PEERLESS Elmhurst Two-Handle Wall-Mount Kitchen Faucet (P2765LF-SS)
- PEERLESS Flute Single Handle Pulldown Kitchen Faucet (P7912LF-BL)
- PEERLESS Core Single Handle Kitchen Faucet (P110LF)
- PEERLESS Core Single Handle Kitchen Faucet (P115LF)
- PEERLESS Apex Two Handle Kitchen Faucet (P299575LF)
- ENGLISH VINTAGE Manual, Single Hole Mount, 1, 3 Hole KS7491BL Bar Faucet, w/Cover Plate (KS7491BL)
- Peerless Kitchen Faucets