Shop All Shower Heads
Peerless
Precept: Shower Head
Mfr # RP101770BN-1.5
Zoro # G108437514
product price: $57.59
/ea
$57.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Length 4.75 in
- Width 4.5 in
- Height 3.28 in
- Certification WaterSense Listed; CEC Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peerless
- MFR # RP101770BN-1.5
- Zoro # G108437514
- UPC # 195205000983
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 4.75 in |
Width | 4.5 in |
Height | 3.28 in |
Details
Material | Plastic |
Certification | WaterSense Listed; CEC Certified |
Finish | Brushed Nickel |
Description
In Delta's Brushed Nickel finish
- •Constructed of Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON 3/8 In. NPT Brass Drain Cock (S-614-6)
- HAYWARD FLOW CONTROL Check Valve, True Union, Ball, 3", CPVC/FPM, Threaded (TC2300T)
- DEWALT Compact Press Tool w/Jaw, 20V, 2 Ah, 4.1 lb (DCE210D2K)
- SMC Tube Cutter, Useful Type, Max 12mm (TK-3)
- KAISER K411A1 4-Function Hand Shower Head (K411A1)
- PLUMB PAK Shower Hd 5Fnc Flw Cntl 3.90In (K702CP)
- KOHLER Statement 2F 356Mm/14 Dpmsg Rainhead Vibrant Brushed Nickel (26297-BN)
- SPEAKMAN Sentinel Mark II, 2.0GPM Exposed Shower System W/ S-2255-E2 Shower Head (S-1495-2255-E2)
- SPEAKMAN wall, Shower Head, Polished Brass, Wall (S-2255-PB)
- DANCO Shower Head/Arm Washers (9D000809250)
- KOHLER Statement 3F Oblong Handshower Vibrant Brushed Nickel (26284-BN)
- Peerless Bathtub Faucets & Accessories