Shop All Handles, Levers & Controls
Peerless
Precept: Handle Kit
Mfr # RP101782SS
Zoro # G408460885
product price: $64.49
/ea
$64.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Overall Width 1.19 in
- Height 4.63 in
- Length (In.) 1.56 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peerless
- MFR # RP101782SS
- Zoro # G408460885
- UPC # 195205004387
- Country of Origin China
- Category Handles, Levers & Controls
Dimensions
Overall Width | 1.19 in |
Height | 4.63 in |
Length (In.) | 1.56 in |
Details
Finish | Stainless |
Material | Zinc |
Description
In Delta's Stainless finish
- •Constructed of Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reinforced Clear PVC Tubing, 3/4" ID x 1" OD x 50 Ft. L (ZUSA-HT-29)
- DIXON T-Bolt Clamp, 6.5 to 6.81 in Nominal, 0.025 in Thick, 300 SS, Domestic (STBC675)
- ANVIL FNPT x MNPT, Malleable Iron 90 Degree Street Elbow, Class 150 (0310015607)
- ZORO SELECT Tubing, 2.5mm IDx4mm OD, 250 Ft, Natural (806FH7)
- PEERLESS Designer Single Metal Lever Handle Kit With Set Screw (RP47842OB)
- PEERLESS Other Single Metal Cross Handle Kit With Button And Screw (RP41678)
- PEERLESS Designer Single Metal Lever Handle Kit With Set Screw (RP47842BN)
- OLYMPIA FAUCETS Single Handle Valve Trim Set, Wallmount, Brushed Nickel, Style: Traditional (T-2343-BN)
- KOHLER Components Transfer Valve Trim With Industrial Handle (T78026-9-BN)
- KOHLER Artifacts Bathroom Sink Cross Handles (98068-3-SN)
- TOTO Lithium Battery, Plastic, Metal, 2" Size (THP3053)
- Peerless Kitchen Faucets & Accessories