Shop All Handles, Levers & Controls
Peerless
Precept: Handle Kit
Mfr # RP101782
Zoro # G508461171
product price: $58.69
/ea
$58.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Length (In.) 1.56 in
- Overall Width 1.19 in
- Height 4.63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peerless
- MFR # RP101782
- Zoro # G508461171
- UPC # 195205004363
- Country of Origin China
- Category Handles, Levers & Controls
Dimensions
Length (In.) | 1.56 in |
Overall Width | 1.19 in |
Height | 4.63 in |
Details
Finish | Chrome |
Material | Zinc |
Description
In Delta's Chrome finish
- •Constructed of Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERCOOL TUBE CUTTER MINI 1/8 - 5/8 (ME70027)
- LASCO FITTINGS 90 Elbow, 1 in, Schedule 40, FNPT, White (408010)
- LEGEND VALVE 1/2" X 3" 304 SS NIPPLE (304-064)
- MOEN 18" L, Vertical or Horizontal Bars, Stainless Steel, Exposed Screw 18" Grab Bar Satin Stainle (R7418)
- PEERLESS Designer Single Metal Lever Handle Kit With Set Screw (RP47842OB)
- PEERLESS Other Single Metal Cross Handle Kit With Button And Screw (RP41678)
- PEERLESS Designer Single Metal Lever Handle Kit With Set Screw (RP47842BN)
- DELTA Metal Cross Handle Kit, 14 Series (H795SS)
- KOHLER Purist Valve Trim-Cross (TS14423-3-2MB)
- KOHLER Avid Rite-Temp Valve Trim With Lever Handle (TS97018-4-BN)
- MOEN Handle Kit, 168494BL (168494BL)
- Peerless Kitchen Faucets & Accessories