Shop All Handles, Levers & Controls
Peerless
Precept: Handle Assemblies
Mfr # RP101777BL
Zoro # G008461176
product price: $50.79
/ea
$50.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte Black
- Material Zinc
- Overall Width 3.63 in
- Height 1.94 in
- Length (In.) 1.63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peerless
- MFR # RP101777BL
- Zoro # G008461176
- UPC # 195205004233
- Country of Origin China
- Category Handles, Levers & Controls
Dimensions
Overall Width | 3.63 in |
Height | 1.94 in |
Length (In.) | 1.63 in |
Details
Finish | Matte Black |
Material | Zinc |
Description
In Delta's Matte Black finish
- •Constructed of Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERZONE Heat Tape Pipe 18Ft 126W Therm (ORPHC12618)
- MOSMATIC Rotary Union, Self Rotating, WDG Swivel (40.021)
- AMERICAN STANDARD Tank Cover Esteem Vormax White (735203-400.020)
- CHICAGO FAUCET Washer, 65-006JKABNF (65-006JKABNF)
- PEERLESS Other Single Metal Cross Handle Kit With Button And Screw (RP41678)
- PEERLESS Designer Single Metal Lever Handle Kit With Set Screw (RP47842OB)
- PEERLESS Designer Single Metal Lever Handle Kit With Set Screw (RP47842BN)
- CENTRAL BRASS Lever Handle With Vandal Proof Screw-Cold, Polished Chrome (CS-19007C)
- KOHLER Lift Knob Assembly (1189940-BN)
- AMS Cross Handle, Ratcheting, 18 In, 5/8 Thread (406.80)
- KOHLER Handle, Small Lever (76153-CP)
- Peerless Kitchen Faucets & Accessories