Shop All TV Mounts & Stands
Peerless
Pivot TV Wall Mount, 26" to 58" Screen, 150 lb. Capacity
Mfr # SP850
Zoro # G5686362
product price: $331.99
/ea
Free Shipping & Returns
$331.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pivot
- Color Black
- Height 9.8"
- Width 21"
- Construction Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peerless
- MFR # SP850
- Zoro # G5686362
- UPC # 735029300403
- Country of Origin United States
- Category TV Mounts & Stands
Dimensions
Height | 9.8" |
Width | 21" |
Overall Width (In.) | 9 3/4 in |
Overall Height (In.) | 21 in |
Overall Depth (In.) | 2 3/8 in |
Depth | 10.7" |
Overall Height | 9 3/4 in |
Overall Width | 21 in |
Overall Depth | 10 5/8 in |
Manufacturers Warranty Length | 5 yr |
Compatible Diagonal Screen Size Minimum | 32 in |
Compatible Diagonal Screen Size Maximum | 80 in |
Description
TV Wall Mount, Color Black, Finish Powder Coated, Overall Load Capacity 150 lb, Material Steel, Overall Width 21 in, Mounting Location Wall, Overall Height 9 3/4 in, Overall Depth 10 5/8 in, Includes Mounting Hardware Yes, Compatible Diagonal Screen Size Minimum 32 in, Compatible Diagonal Screen Size Maximum 80 in, Maximum Downward Tilt Angle 10 Degrees , VESA Pattern 100x100, 200x100, Features Locking Arm, Includes Installation Hardware, Manufacturers Warranty Length 5 yr, Product Type TV Mount
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPHENOL DSUB DE ROUND CC NICKEL (M850494823N)
- LOGITECH Wireless Mouse M510 (910001822)
- ILC Replacement for Ridgid 990596 (990596 RIDGID)
- MIGHTY MAX BATTERY YTX7L-BS 12V 6Ah Battery for Yamaha Kawasaki Bimota SB6 NHX110 Elite (YTX7L-BS89262)
- PEERLESS Ceiling TV Extension Column, 12" to 18" Height (AEC012018)
- PEERLESS Flat TV Wall Mount, 32" to 50" Screen, 150 lb. Capacity (SF640P)
- PEERLESS Flat Mount, For Displays, 150 lb. (PA746)
- PEERLESS Universal Ultra-Thin Flat Wall Mount, 32" to 50" LCD Screen (SUF650P)
- PEERLESS Full Motion TV Wall Mount, 22" to 40" Screen, 80 lb. Capacity (PA740)
- PEERLESS Adaptor Plate, For TV Mounts, 8-3/4" W, Blk (ACC450)
- CRIMSON Crimson VW4600 Video Wall Mount (VW4600)
- Peerless TV Mounts & Stands