Shop All TV Mounts & Stands
Peerless
Pivot TV Wall Mount, 22" to 40" Screen, 80 lb. Capacity
Mfr # PP740
Zoro # G5147362
product price: $61.55
/ea
$61.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Construction Steel
- Max. Extension 2 15/16 to 8 1/8 in
- Tilting Angle (Deg.) 15
- Swivel Angle (Deg.) 180 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peerless
- MFR # PP740
- Zoro # G5147362
- UPC # 735029296010
- Country of Origin Taiwan, Province of China
- Category TV Mounts & Stands
Dimensions
Overall Height (In.) | 8 in |
Overall Depth (In.) | 7 7/8 in |
Overall Width (In.) | 8 3/4 in |
Overall Depth | 7 3/8 in |
Overall Height | 8 in |
Overall Width | 8 3/4 in |
Compatible Diagonal Screen Size Minimum | 22 in |
Compatible Diagonal Screen Size Maximum | 43 in |
Manufacturers Warranty Length | 5 yr |
Description
Pivot TV Mount, Color Black, Finish Fused Epoxy, Overall Load Capacity 80 lb, Material Steel, Overall Width 8 3/4 in, Mounting Location Wall, Overall Height 8 in, Overall Depth 7 3/8 in, Compatible Diagonal Screen Size Minimum 22 in, Compatible Diagonal Screen Size Maximum 43 in, Maximum Downward Tilt Angle 5 Degrees , Maximum Swivel Angle 180 Degrees , Maximum Upward Tilt Angle 15 Degrees , VESA Pattern 100x100, 200x100, 200x200, Features Integrated Cable Management
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Casio Gzone Rock C751 Battery (GZONE ROCK C751)
- ENERGIZER Energizer - Eveready Recharge Basic AA Or AAA Battery Charger CHVCWB2 (CHVCWB2)
- MOUNT-IT Dual Monitor Desk Stand for 13"-27" Monitors (MI-2752)
- MIGHTY MAX BATTERY 12V 7Ah Zipp Battery SLA-12V-7AH-T1 Replacement Battery - 2 Pack (ML7-12MP236814)
- PEERLESS Universal Screen Adapter, Wall Mount, 115 lb. Capacity (SF632)
- PEERLESS Ceiling Projector Mount, 50 lb. Capacity (PRG-UNV)
- PEERLESS Adjustable I-Beam Clamp, Ceiling Mounting, for Projector Mounts (ACC558)
- PEERLESS Universal Flat TV Wall Mount, 37" to 60" Screen (SF660)
- PEERLESS Universal Flat TV Wall Mount, 32" to 50" Screen (SF640)
- PEERLESS Low Profile Flat TV Wall Mount, 42" to 71" Screen, 250 lb. Capacity (SF670P)
- VIDEO MOUNT PRODUCTS Mount, Ceiling, 75 lb. Load Cap., Black (CP1PT)
- Peerless TV Mounts & Stands