Shop All Plumbing Parts
Peerless
Peerless Valve Crtrdg
Mfr # RP70538
Zoro # G206908749
product price: $50.59
/ea
$50.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 3.25 in
- Width (In.) 1.5 in
- Length 1.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peerless
- MFR # RP70538
- Zoro # G206908749
- UPC # 34449656399
- Country of Origin China
- Category Plumbing Parts
Dimensions
Height (In.) | 3.25 in |
Width (In.) | 1.5 in |
Length | 1.5 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARKBITE PUSH THR ADPTR 1/2X1/2M"" (25420)
- NAUGATUCK Float Ball, Round, SS, 3 In (GR30S4241A)
- DELTA Stryke 24" Towel Bar Stainless (77624-SS)
- ASCO Mounting Bracket (038713-MB)
- DIAL MFG Dial Manufacturing 79143103 4310 0.5 in.x 100 ft. Polyethelene Tubing Corrugated Drain Hose (79143103)
- LDR INDUSTRIES 310 SE90-2 ELBOW 2 BLACK 90DEG STREET (501548)
- KINGSTON BRASS 114inch Brass PTrap, 18 Gauge, Polished Nickel (CC8146)
- AMERICAN STANDARD Shank Extension Kit, Brass (M960131-0070A)
- ROBERTSHAW Replacement Coil (Z-94406-6)
- AMERICAN GRANBY American Granby WTG300MP Water Test Gauge (WTG300MP)
- JANDORF FINIAL 2"" BRASS PK/1 (60100)
- Peerless Plumbing Parts