Shop All TV Mounts & Stands
Peerless
Peerless Iba3-W In-Wall Metal Box With Knock Out - Medium
Mfr # IBA3-W
Zoro # G204023390
product price: $86.69
/ea
Free Shipping & Returns
$86.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Height 5.75"
- Width 17.42"
- Material Steel
- Cable Type Protector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peerless
- MFR # IBA3-W
- Zoro # G204023390
- UPC # 735029275862
- Country of Origin United States
- Category TV Mounts & Stands
Dimensions
Height | 5.75" |
Width | 17.42" |
Depth | 3.76" |
Details
Item | Cable Protection |
Color | White |
Material | Steel |
Cable Type | Protector |
Environmentally Friendly | Yes |
Description
UPC : 735029275862
Shipping Dimensions : 21.00in X 11.50in X 5.25in
Estimated Shipping Weight : 7.6378
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Voice and Data Patch Cord, 14 ft L, PK10 (15170)
- MIGHTY MAX BATTERY 12v 7000 mAh Compatible Battery for UPS APC SMARTUPS 5000T (ML7-12191111111101111137)
- BATTERY CLERK AJC® Dual Lite 12-793 6V 5Ah Emergency Light Battery (DUAL-LITE-12-793)
- ADESSO Gaming Keyboard/Mouse Combo (AKB-137CB)
- PEERLESS Adaptor Plate, For TV Mounts, 8-3/4" W, Blk (ACC450)
- PEERLESS Universal Ultra-Thin Flat Wall Mount, 23" to 46" LCD Screen (SUF640P)
- PEERLESS Tilt TV Wall Mount, 32" to 65" Screen (EWMU)
- PEERLESS Extension Column, Display Ceiling Mounts (AEC0203)
- PEERLESS Mounting Wall Articulating TV Arm, for 39" to 75" Displays (SA761PU)
- PEERLESS Tilt TV Wall Mount, 42" to 71" Screen, 250lb. Capacity (ST670P)
- MOUNT-IT Dual Monitor Desk Stand 13-24" Screens (MI-781)
- Peerless TV Mounts & Stands