Shop All Hasps
Peerless
Peerless 005-8056235 0.25 in. Bright Zinc Quick Link
Mfr # 005-8056235
Zoro # G804048571
product price: $59.89
/ea
$59.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
Features
- Attaches accessories quickly without tools
- Use only with chain or equal or lower working load limit
- Link Size - 0.25 in.
- Working Load Limit - 800 lbs.
- Material - Steel
- Finish - Bright Zinc
- Locking Type - Thread
- Type - Thread Link
- Item Weight - 0.08 lbs.
- Pack Of 20
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLOCK Gasket Sheet, Garlock 2900, 30 x 30 x1/32" (2900-30032)
- GRIDMAX Grid MaX 4Ft Satin Black Main, PK2, PK 25 (21007)
- QUIKRETE Paver Sand 0.5 Cf (1175-40)
- JEFFREY ALEXANDER 96 mm Center-to-Center Matte Black Wheeler Cabinet Pull (678-96MB)
- MASTER LOCK Latching Hasp, Fixed, Natural, 4-1/2 In. L (704)
- ZORO SELECT Fixed Staple Hasp, Zinc Plated, 1-3/4inL (39DZ91)
- LAMP Hasp, Rotating Eye, 316 Stainless Steel (HP-635S)
- ZORO SELECT Plate Staple, Steel, 7/8 In. L (1RBH7)
- ABUS Discus Hasp, Fixed, Natural, 4-3/4 In. L (140/120)
- MASTER LOCK High-Security Double Hinge Hasp (722DPF)
- NATIONAL MFG/SPECTRUM BRANDS HHI 412 ZN Safety Hasp (N102-384)
- Peerless Hasps