Shop All Hand Soap & Lotion Dispensers
Peerless
Other Soap / Lotion Dispenser
Mfr # RP70710
Zoro # G508589431
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ABS - Plastic
- Height 12.56 in
- Width 2.63 in
- Finish Chrome
- Length 4.88 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Peerless
- MFR # RP70710
- Zoro # G508589431
- UPC # 34449672337
- Country of Origin China
- Category Hand Soap & Lotion Dispensers
Dimensions
Height | 12.56 in |
Width | 2.63 in |
Length | 4.88 in |
Details
Material | ABS - Plastic |
Finish | Chrome |
Description
Timeless and fresh, the Peerless Elmhurst collection brings the charm of traditional design to the kitchen. The sleek design and curved body shape create a distinctive look at an attainable price point.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Pipe Brush, 13 in L Handle, 5 in L Brush, Brown, Polypropylene, 18 in L Overall (2VHG2)
- RUBBERMAID COMMERCIAL 32 gal Dome with Push Door Trash Can Lid, 22 3/4 in W/Dia, Blue, Resin, 1 Openings (1829398)
- VIKAN VIKAN Pink 24" Double Head Squeegee (77141)
- DAWN PROFESSIONAL Dish Power Dissolver, 32 oz Spray Bottle, PK6 (56037)
- PURELL Push-Style Hand Sanitizer Dispenser 1200mL - White (5020-01)
- PROVON Handwash Dispenser, Wall-mounted, Foaming Gray, PK 6 (GOJ516006CT)
- GOJO SHIELD Floor & Wall Protector for ADX and LTX, White, PK12 (1045-WHT-12)
- ASI Automatic Soap Dispenser White Plastic (0361)
- SC JOHNSON Hand Sanitizer Disp, WH, 1 L, 4 5/8 inD (SAN1LDS)
- PROVON LTX Behavioral Health Dispenser, Hand Soap, Touch-Free (1927-01-DLY)
- PURELL Surface Mount ES Everywhere System, White, PK8, 8PK (5840-08-WHT)
- Peerless Hand Soap & Lotion Dispensers